Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20829 Xl-c Adapter Copper P x Fnpt 3 Inch3 Inch | AD9EEK 4RCK1

VIEGA PROPRESS 20829 Xl-c Adapter Copper P x Fnpt 3 Inch3 Inch

Item: AD9EEK Model: 20829Cross Ref: 4RCK1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€374.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Body MaterialCopper
Connection TypePress x FNPT
Max. Operating Pressure200 psi
Pipe Size3"
Temp. Range0°F to +250°F
Tube Size3"
Use WithXL-C Rings & V2 Actuator
ApplicationPotable Water
Fitting MaterialCopper
Fitting Side A Copper Tube Size3"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size3"
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length4 13/16"
Specific Fitting ShapeStraight Adapter
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)10.16
Ship length (cm)20.32
Ship width (cm)10.16
HS code7412200035
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangeUse WithPrice
VIEGA PROPRESS 20819 Xl-c Adapter P x Fnpt 2-1/2 Inch | AD9EEJ 4RCJ9 208192 1/2"2 1/2"Press x FNPTCopper200 psi0°F to +250°FXL-C Rings & V2 Actuator€221.25
VIEGA PROPRESS 20839 Xl-c Adapter Copper P x Fnpt 4 Inch4 Inch | AD9EEL 4RCK2 208394"4"Press x FNPTCopper200 psi0°F to +250°FXL-C Rings & V2 Actuator€451.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20829 Xl-c Adapter Copper P x Fnpt 3 Inch3 Inch
€374.71 /unit