Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 3250013250 Hex Cap Screw 1/2-13 x 2-1/2 Pk5 | AD6TQG 4AGP2

MICRO PLASTICS 3250013250 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Nylon, 2 1/2 In Lg., 23/64 In Head Ht., Pln, 5 Pk

Item: AD6TQG Model: 3250013250Cross Ref: 4AGP2
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishPlain
GradeNon Graded
HardnessRockwell M61
Head Height23/64"
Head TypeSlotted Hex
Head Width3/4"
Length2 1/2"
MaterialNylon
System Of MeasurementImperial
Tensile Strength1393 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveSlotted
Fastener Length2 1/2"
Head StyleSlotted Hex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classUngraded
Minimum Thread Length1 1/4"
Overall Length2 1/2"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)4.45
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread StyleHead TypeThread DirectionMin. Thread LengthHardnessProof LoadDiameterPkg. Qty.Price
APPROVED VENDOR 350013050 Hex Cap Screw 1/2-13 x 1/2 Pk5 | AD6TQF 4AGP1 350013050Fully ThreadedHexRight Hand-Rockwell M61--5€7.89
APPROVED VENDOR 350013075 Hex Cap Screw 1/2-13 x 3/4 Pk5 | AD6TQH 4AGP3 350013075Fully ThreadedHexRight Hand3/4"Rockwell M6133000 psi, 55000 psi1/2"5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 3250013250 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Nylon, 2 1/2 In Lg., 23/64 In Head Ht., Pln, 5 Pk