ASHLAND CONVEYOR 10FR67515 Heavy Duty Flow Rail Length 10 Feet | AD4REZ 42X930

ASHLAND CONVEYOR 10FR67515 Heavy Duty Flow Rail Length 10 Feet

Item: AD4REZ Model: 10FR67515Cross Ref: 42X930
In Stock

Get it by Wednesday, Jun 11

€621.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Rail
Bearing TypeBall
Center To Center Roller Spacing1 1/2"
DesignBolted
FinishGalvanized
Frame TypeC Channel
MaterialSteel
Material Thickness12 ga.
Overall Length10 ft.
Overall Width5 1/4"
Rail Length10 ft.
Section Description10 ft. Straight
Skatewheel MaterialSteel
TypeC-Channel 75#, 2WKP5
Wheel Bore1/4"
Wheel DesignStaggered
Wheel Dia.1.938"
Wheels Per Axle2
Wheels Per Foot16
Frame MaterialSteel
Overall Height3"
Roller Spacing1 1/2"
Skate Wheel MaterialSteel
Wheel Diameter1 15/16"

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)25.4
Ship length (cm)2.54
Ship width (cm)33.02
HS code8428200010
Country of OriginUS

Product Variants

ProductModelFrame TypeOverall WidthOverall LengthCenter To Center Roller SpacingSection DescriptionWheel Dia.Wheels Per FootWheel DesignPrice
ASHLAND CONVEYOR 5FR67515 Heavy Duty Flow Rail Length 5 Feet | AD4RFA 42X931 5FR67515C Channel5 1/4"5 ft.1 1/2"5 ft. Straight1.938"16Staggered€289.08
RFQ
ASHLAND CONVEYOR 5FRM2503 Flow Rail Length 5 Feet Width 3 In | AD4RHE 42X985 5FRM2503U Channel3"5 ft.3"5 ft. Straight1 5/8"8In Line€110.48
RFQ
ASHLAND CONVEYOR 10FRM2503 Flow Rail Length 10 Feet Width 3 In | AD4RHF 42X986 10FRM2503U Channel3"10 ft.3"10 ft. Straight1 5/8"8In Line€207.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 10FR67515 Heavy Duty Flow Rail Length 10 Feet
€621.09 /unit