Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 27SR157275 Push Inch Rivet Snap 0.161 Inch - Pack Of 10 | AD7QJH 4FXP6

MICRO PLASTICS 27SR157275 Push-In Rivet, 7/25 In Rivet Lg., 0.165 In Hole Size, Blk, Snap, Rnd Spacer, Nylon, 10 Pk

Item: AD7QJH Model: 27SR157275Cross Ref: 4FXP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Rivet
ColorBlack
Grip Size0.177" to 0.217"
Head Dia.0.318"
Head TypeRound Spacer
Hole Size0.165"
MaterialNylon
Rivet Length7/25"
Shank TypeSnap
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Body Length2/7"
Body Length Tolerance+/-0.01"
Compatible MaterialMetal, Wood
FinishNo Finish
Head Diameter5/16"
Head Height0.084"
Material Grade/class6/6
Maximum Hole Diameter0.166"
Maximum Material Thickness7/32"
Maximum Operating Temperature185°F
Minimum Material Thickness11/64"
Minimum Operating Temperature-40°F
Overall Length9/32"
Product TypePush-In Rivet
Shank Diameter0.157"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Reusable

Product Variants

ProductModelRivet LengthHead HeightRivet Dia.Head TypeMaterialColorTemp. RangePkg. Qty.Price
MICRO PLASTICS 27SR118390 Push Inch Rivet Snap 0.122 Inch - Pack Of 10 | AD7QJD 4FXP2 27SR1183900.39"0.063"-Round SpacerNylonBlack-40°F to +185°F10€4.97
MICRO PLASTICS 27SR157315 Push Inch Rivet Snap 0.161 Inch - Pack Of 10 | AD7QJE 4FXP3 27SR1573156/25"0.083"0.157"Round SpacerNylonBlack-40°F to +185°F10€4.19
MICRO PLASTICS 27SR236310 Push Inch Rivet Snap 0.240 Inch - Pack Of 10 | AD7QJJ 4FXP7 27SR2363100.31"0.118"-Round SpacerNylonBlack-40°F to +185°F10€9.04
MICRO PLASTICS 27SR118260 Push Inch Rivet Snap 0.122 Inch - Pack Of 20 | AD7QJT 4FXR6 27SR1182600.26"0.063"-Round SpacerNylonBlack-40°F to +185°F20€6.45
MICRO PLASTICS 27SR0012 Push Inch Rivet Snap 0.122 Inch - Pack Of 20 | AD7QJU 4FXR7 27SR00120.22"0.065"0.122"Round SpacerNylonBlack-40°F to +185°F20€7.57
MICRO PLASTICS 27SR118310 Push Inch Rivet Snap 0.122 Inch - Pack Of 20 | AD7QKB 4FXT5 27SR1183100.31"0.063"-Round SpacerNylonBlack-40°F to +185°F20€8.20
MICRO PLASTICS 27SR102170 Push Inch Rivet Snap 0.122 Inch - Pack Of 20 | AD7QKC 4FXT6 27SR1021700.18"0.055"0.102"Round SpacerNylonBlack-40°F to +185°F20€5.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 27SR157275 Push-In Rivet, 7/25 In Rivet Lg., 0.165 In Hole Size, Blk, Snap, Rnd Spacer, Nylon, 10 Pk
€5.35 /pack