Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 27AC0009 Push Inch Rivet Arrow 0.255 Inch - Pack Of 25 | AD7QKM 4FXU6

MICRO PLASTICS 27AC0009 Push-In Rivet, 0.575 In Rivet Lg., 0.29 In Rivet Dia., 0.255 In Hole Size, Arrow, Off White, 25 Pk

Item: AD7QKM Model: 27AC0009Cross Ref: 4FXU6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Rivet
ColorOff White
Grip Size0.125" to 0.187"
Head Dia.0.484"
Head Height0.06"
Head TypeRound Spacer
Hole Size0.255"
MaterialNylon
Rivet Dia.0.29"
Rivet Length0.575"
Shank TypeArrow
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Body Length4/7"
Material Grade/classUngraded
Maximum Hole Diameter0.26"
Maximum Material Thickness3/16"
Minimum Material Thickness1/8"
Overall Length5/8"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Reusable

Product Variants

ProductModelRivet LengthHead HeightRivet Dia.Head TypeMaterialColorTemp. RangePkg. Qty.Price
MICRO PLASTICS 61PR100000 Push Inch Rivet Blind 7/32 Inch - Pack Of 20 | AD7QKF 4FXT9 61PR1000000.45"2/25"-Round SpacerNylonOff White-40°F to +185°F20€8.13
MICRO PLASTICS 27AC0003 Push Inch Rivet Arrow 0.156 Inch - Pack Of 25 | AD7QKW 4FXV6 27AC00030.196"1/25"0.196"Round SpacerNylonOff White-40°F to +185°F25€4.55
MICRO PLASTICS 27AC0002 Push Inch Rivet Arrow 0.133 Inch - Pack Of 25 | AD7QKX 4FXV7 27AC00020.395"0.06"4/25"Round SpacerNylonOff White-40°F to +185°F25€8.50
MICRO PLASTICS 27AC0013 Push Inch Rivet Arrow 0.131 Inch - Pack Of 25 | AD7QKY 4FXV8 27AC00130.31"0.07"0.162"Round SpacerNylonOff White-40°F to +185°F25€4.69
MICRO PLASTICS 27AC0004 Push Inch Rivet Arrow 0.156 Inch - Pack Of 25 | AD7QKZ 4FXV9 27AC00040.18"2/25"0.18"Round SpacerNylonOff White-40°F to +185°F25€8.63
MICRO PLASTICS 27AC0011 Push Inch Rivet Arrow 0.187 Inch - Pack Of 25 | AD7QLK 4FXX1 27AC00110.525"0.06"0.206"Round SpacerNylonOff White-40°F to +185°F25€7.93
MICRO PLASTICS 27AC0007 Push Inch Rivet Arrow 0.218 Inch - Pack Of 25 | AD7QLM 4FXX3 27AC00070.45"0.06"0.225"Round SpacerNylonOff White-40°F to +185°F25€5.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 27AC0009 Push-In Rivet, 0.575 In Rivet Lg., 0.29 In Rivet Dia., 0.255 In Hole Size, Arrow, Off White, 25 Pk
€19.46 /pack