Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 24SW0250B Shoulder Washer Nylon 1/4 Inch - Pack Of 40 | AD7BHJ 4DCG7

MICRO PLASTICS 24SW0250B Shoulder Washer, 1/4 In Fits Bolt Size, Blk, 9/16 In Shoulder Dia., 3/8 In O.D., 40 Pk

Item: AD7BHJ Model: 24SW0250BCross Ref: 4DCG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Washer
ColorBlack
FinishPlain
Fits Bolt Sizes1/4"
GradeGrade 6/6
Inside Dia.0.26"
Length0.06"
MaterialNylon
Outside Dia.3/8"
Shoulder Dia.9/16"
Shoulder Thickness0.06"
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thickness3/25"
TypeShort Barrel
For Screw Size1/4"
Industry StandardsUL94 V-2
Inside Diameter0.26"
Material Grade/class6/6
Maximum Temperature185°F
Minimum Temperature-40°F
Overall Height3/25"
Pack SizeSmall Pack
Resistance PropertiesCorrosion Resistant, Vibration Resistant
Shoulder Height0.06"
Shoulder Outside Diameter0.562"
Sleeve Height0.06"
Sleeve Length TypeShort
Sleeve Outside Diameter0.375"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)3.81
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Shoulder Dia.Outside Dia.Shoulder ThicknessThicknessTemp. RangePkg. Qty.Price
MICRO PLASTICS 24SW0006B Shoulder Washer Nylon #6 - Pack Of 40 | AD7BGC 4DCC8 24SW0006B#60.146"0.328"0.218"1/25"2/25"-40°F to +185°F40€6.05
MICRO PLASTICS 24SW0008B Shoulder Washer Nylon #8 - Pack Of 40 | AD7BHC 4DCG1 24SW0008B#80.174"3/8"1/4"0.05"0.1"-40°F to +185°F40€7.10
MICRO PLASTICS 24SW0010B Shoulder Washer Nylon #10 - Pack Of 40 | AD7BHK 4DCG9 24SW0010B#100.201"7/16"9/32"0.05"0.1"-40°F to +185°F40€7.27
MICRO PLASTICS 24SW0375B Shoulder Washer Nylon 3/8 Inch - Pack Of 40 | AD7BJL 4DCL7 24SW0375B3/8"0.385"3/4"1/2"0.06"3/25"-40°F to +185°F40€7.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 24SW0250B Shoulder Washer, 1/4 In Fits Bolt Size, Blk, 9/16 In Shoulder Dia., 3/8 In O.D., 40 Pk
€11.64 /pack