Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 22HC1593 Hose Clamp Nylon Max 1.812 Inch - Pack Of 10 | AA9QQD 1ENN2

MICRO PLASTICS 22HC1593 Hose Clamp, Plain, 1.593 In To 1.812 In Clamping Dia., 0.344 In Band Wd., Nylon, 10 Pk

Item: AA9QQD Model: 22HC1593Cross Ref: 1ENN2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band Width0.344"
Clamping Dia.1.593" to 1.812"
ColorNatural
FinishPlain
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thickness1/16"
TypeHose Clamp
Band Thickness0.063"
Clamp Maximum Inside Diameter1.812"
Clamp Minimum Inside Diameter1.593"
Clamping Diameter1.593" to 1.812"
Maximum Operating Temperature221°F
Minimum Operating Temperature32°F
Resistance PropertiesCommon Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant
Tooth Grip TypeSingle

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code3926909980
Country of OriginUS

Product Variants

ProductModelClamping Dia.ThicknessBand WidthColorTypeMaterialTemp. RangePkg. Qty.Price
MICRO PLASTICS 22HC0250 Hose Clamp Nylon Max 0.290 Inch - Pack Of 10 | AA9QNX 1ENH8 22HC02500.246" to 0.29"0.047"0.219"NaturalHose ClampNylon-40°F to +185°F10€6.19
MICRO PLASTICS 22HC0344 Hose Clamp Nylon Max 0.406 Inch - Pack Of 10 | AA9QPB 1ENJ3 22HC03440.36" to 0.406"1/16"0.219"NaturalHose ClampNylon-40°F to +185°F10€6.94
MICRO PLASTICS 22HC0344B Hose Clamp Nylon Max 0.406 Inch - Pack Of 10 | AA9QPC 1ENJ4 22HC0344B0.36" to 0.406"1/16"0.219"BlackHose ClampNylon-40°F to +185°F10€6.94
MICRO PLASTICS 22HC0406 Hose Clamp Nylon Max 0.468 Inch - Pack Of 10 | AA9QPD 1ENJ5 22HC04060.41" to 0.468"1/16"1/4"NaturalHose ClampNylon-40°F to +185°F10€5.17
MICRO PLASTICS 22HC0406B Hose Clamp Nylon Max 0.468 Inch - Pack Of 10 | AA9QPE 1ENJ6 22HC0406B0.41" to 0.468"1/16"1/4"BlackHose ClampNylon-40°F to +185°F10€5.17
MICRO PLASTICS 22HC0468B Hose Clamp Nylon Max 0.536 Inch - Pack Of 10 | AA9QPG 1ENJ8 22HC0468B0.475" to 0.536"1/16"0.219"BlackHose ClampNylon-40°F to +185°F10€7.35
MICRO PLASTICS 22HC0531 Hose Clamp Nylon Max 0.608 Inch - Pack Of 10 | AA9QPH 1ENJ9 22HC05310.538" to 0.608"1/16"1/4"NaturalHose ClampNylon-40°F to +185°F10€6.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 22HC1593 Hose Clamp, Plain, 1.593 In To 1.812 In Clamping Dia., 0.344 In Band Wd., Nylon, 10 Pk