Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 22HC0531B Hose Clamp Nylon Max 0.608 Inch - Pack Of 10 | AA9QPJ 1ENK1

MICRO PLASTICS 22HC0531B Hose Clamp, Plain, 0.538 In To 0.608 In Clamping Dia., 1/4 In Band Wd., 10 Pk

Item: AA9QPJ Model: 22HC0531BCross Ref: 1ENK1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band Width1/4"
Clamping Dia.0.538" to 0.608"
ColorBlack
FinishPlain
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thickness1/16"
TypeHose Clamp
Band Thickness0.063"
Clamp Maximum Inside Diameter0.608"
Clamp Minimum Inside Diameter0.538"
Clamping Diameter0.538" to 0.608"
Maximum Operating Temperature221°F
Minimum Operating Temperature32°F
Resistance PropertiesCommon Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant
Tooth Grip TypeSingle

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelClamping Dia.ThicknessBand WidthColorTypeMaterialTemp. RangePkg. Qty.Price
MICRO PLASTICS 22HC0250 Hose Clamp Nylon Max 0.290 Inch - Pack Of 10 | AA9QNX 1ENH8 22HC02500.246" to 0.29"0.047"0.219"NaturalHose ClampNylon-40°F to +185°F10€6.19
MICRO PLASTICS 22HC0344 Hose Clamp Nylon Max 0.406 Inch - Pack Of 10 | AA9QPB 1ENJ3 22HC03440.36" to 0.406"1/16"0.219"NaturalHose ClampNylon-40°F to +185°F10€6.94
MICRO PLASTICS 22HC0344B Hose Clamp Nylon Max 0.406 Inch - Pack Of 10 | AA9QPC 1ENJ4 22HC0344B0.36" to 0.406"1/16"0.219"BlackHose ClampNylon-40°F to +185°F10€6.94
MICRO PLASTICS 22HC0406 Hose Clamp Nylon Max 0.468 Inch - Pack Of 10 | AA9QPD 1ENJ5 22HC04060.41" to 0.468"1/16"1/4"NaturalHose ClampNylon-40°F to +185°F10€5.17
MICRO PLASTICS 22HC0406B Hose Clamp Nylon Max 0.468 Inch - Pack Of 10 | AA9QPE 1ENJ6 22HC0406B0.41" to 0.468"1/16"1/4"BlackHose ClampNylon-40°F to +185°F10€5.17
MICRO PLASTICS 22HC0468B Hose Clamp Nylon Max 0.536 Inch - Pack Of 10 | AA9QPG 1ENJ8 22HC0468B0.475" to 0.536"1/16"0.219"BlackHose ClampNylon-40°F to +185°F10€7.35
MICRO PLASTICS 22HC0531 Hose Clamp Nylon Max 0.608 Inch - Pack Of 10 | AA9QPH 1ENJ9 22HC05310.538" to 0.608"1/16"1/4"NaturalHose ClampNylon-40°F to +185°F10€6.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 22HC0531B Hose Clamp, Plain, 0.538 In To 0.608 In Clamping Dia., 1/4 In Band Wd., 10 Pk
€6.57 /pack