Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 22CC37C0375 Cable Clamp Nylon 3/8 Inch - Pack Of 25 | AA9QHU 1EMX2

MICRO PLASTICS 22CC37C0375 Cable Clamp, Pln, 0.167 In Mounting Hole Dia., 3/8 In Clamping Dia., Nylon, 0.05 In Thk., 3/8 In Band Wd., 25 Pk

Item: AA9QHU Model: 22CC37C0375Cross Ref: 1EMX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width3/8"
Clamping Dia.3/8"
ColorNatural
FinishPlain
MaterialNylon
Mounting Hole Dia.0.167"
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thickness0.05"
TypeCable Clamp
Clamp MaterialPlastic
Clamp TypeCable Clamp
For Maximum Outside Diameter3/8"
Maximum Operating Temperature185°F
Minimum Operating Temperature-40°F
Mounting Hole Diameter11/64"
StandardsLR
Width3/8"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)12.7
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialClamping Dia.ThicknessMounting Hole Dia.Band WidthColorTemp. RangeTypePkg. Qty.Price
MICRO PLASTICS 22CC16A0062 Cable Clamp Nylon 1/16 Inch - Pack Of 25 | AA9QGA 1EMR7 22CC16A0062Nylon1/16"0.03"0.096"0.156"Natural-40°F to +185°FCable Clamp25€5.54
MICRO PLASTICS 22CC16A0062B Cable Clamp Nylon 1/16 Inch Black - Pack Of 25 | AA9QGB 1EMR8 22CC16A0062BNylon1/16"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.54
MICRO PLASTICS 22CC16A0093 Cable Clamp Nylon 3/32 Inch - Pack Of 25 | AA9QGC 1EMR9 22CC16A0093Nylon3/32"0.03"0.096"0.156"Natural-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0093B Cable Clamp Nylon 3/32 Inch Black - Pack Of 25 | AA9QGD 1EMT1 22CC16A0093BNylon3/32"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0125 Cable Clamp Nylon 1/8 Inch - Pack Of 25 | AA9QGE 1EMT2 22CC16A0125Nylon1/8"0.03"0.096"0.156"Natural-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0125B Cable Clamp Nylon 1/8 Inch Black - Pack Of 25 | AA9QGF 1EMT3 22CC16A0125BNylon1/8"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0156B Cable Clamp Nylon 5/32 Inch Black - Pack Of 25 | AA9QGH 1EMT5 22CC16A0156BNylon5/32"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 22CC37C0375 Cable Clamp, Pln, 0.167 In Mounting Hole Dia., 3/8 In Clamping Dia., Nylon, 0.05 In Thk., 3/8 In Band Wd., 25 Pk
€5.49 /pack