Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 16M08018200 Flat Washer Nylon Fits M8 - Pack Of 50 | AD7BFQ 4DCA5

MICRO PLASTICS 16M08018200 Flat Washer, M8 Fits Bolt Size, Std, 8.4 mm I.D., 18 mm O.D., 50 Pk

Item: AD7BFQ Model: 16M08018200Cross Ref: 4DCA5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorOff White
FinishPlain
Fits Bolt SizesM8
Inside Dia.8.4 mm
MaterialNylon
Outside Dia.18 mm
System Of MeasurementImperial/Metric
Thickness2 mm
Thickness Tolerance-0.005" to +0.005"
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM8
Inside Diameter8.4 mm
Material Grade/classUngraded
Maximum Thickness2 mm
Minimum Thickness2 mm
Outside Diameter18 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)5.08
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceColorWasher TypeMaterialPkg. Qty.Price
MICRO PLASTICS 16FW002062 Flat Washer Nylon Fits #2 Pack Of 40 | AD7AZE 4DAN3 16FW002062#20.09"1/4"1/16"-0.005" to +0.005"Off WhiteStandard WasherNylon40€2.26
MICRO PLASTICS 17W01825 Flat Washer Nylon Fits #2 Pack Of 40 | AD7AZG 4DAN5 17W01825#20.085"0.156"0.02"-0.005" to +0.005"Off WhiteStandard WasherNylon40€3.85
MICRO PLASTICS 16FW002032 Flat Washer Nylon Fits #2 - Pack Of 50 | AD7AZJ 4DAN7 16FW002032#20.09"1/4"1/32"-0.005" to +0.005"Off WhiteStandard WasherNylon50€3.66
MICRO PLASTICS 17W02190 Flat Washer Nylon Fits #3 Pack Of 40 | AD7AZL 4DAN9 17W02190#30.104"0.156"1/32"-0.005" to +0.005"Off WhiteStandard WasherNylon40€2.53
MICRO PLASTICS 17W01906 Flat Washer Nylon Fits #4 Pack Of 40 | AD7AZQ 4DAP4 17W01906#40.112"0.156"0.053"-0.005" to +0.005"Off WhiteStandard WasherNylon40€4.72
MICRO PLASTICS 16FW004062 Flat Washer Nylon Fits #4 Pack Of 40 | AD7AZT 4DAP6 16FW004062#40.115"1/4"1/16"-0.005" to +0.005"Off WhiteStandard WasherNylon40€3.07
MICRO PLASTICS 16FW004032 Flat Washer Nylon Fits #4 Pack Of 40 | AD7AZV 4DAP8 16FW004032#40.115"0.156"1/32"-0.005" to +0.005"Off WhiteStandard WasherNylon40€3.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 16M08018200 Flat Washer, M8 Fits Bolt Size, Std, 8.4 mm I.D., 18 mm O.D., 50 Pk
€16.75 /unit