Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 14HTSP400 Hex Standoff Nylon 1/4-20 x 1/2 L - Pack Of 10 | AD3CFE 3XYK9

MICRO PLASTICS 14HTSP400 Hex Standoff, 1/4 In - 20 Thread Size, Female To Female, 1/2 In Lg., 3/8 In Hex Wd., Nylon, 10 Pk

Item: AD3CFE Model: 14HTSP400Cross Ref: 3XYK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
ColorOff White
FinishPlain
Hex Width3/8"
Length1/2"
Length Tolerance-0.005" to +0.005"
MaterialNylon
System Of MeasurementImperial
Temp. Range-0°F to +185°F
Thread Depth1/2"
Thread Length1/2"
Thread Size1/4"-20
TypeFemale To Female
Width Tolerance-0.015" to +0.015"
Body Length1/2"
Body Thread Length1/2"
Outside Diameter3/8"
Overall Length1/2"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
ShapeHex
Standoff MaterialNylon

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 14HTSP400 Hex Standoff, 1/4 In - 20 Thread Size, Female To Female, 1/2 In Lg., 3/8 In Hex Wd., Nylon, 10 Pk
€6.27 /pack