Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER INDUSTRIES 1WJY8 Long Sweep Elbow 90 Degree Pvc 1 1/2 In | AB4AGL

APPROVED VENDOR 1WJY8 Long Sweep Elbow 90 Degree Pvc 1 1/2 In

Item: AB4AGL Model: 1WJY8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees , Long Sweep
Body MaterialPVC
ColorWhite
Connection TypeHub
Max. Temp.140°F
Pipe Size1 1/2"
ScheduleDWV
ApplicationDWV
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 3/16"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter1 7/8"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length5 1/2"
Pipe Fitting MaterialPVC
StandardsASTM D1784, ASTM D2665, ASTM D3311, NSF 14

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)5.84
Ship length (cm)11.94
Ship width (cm)11.68
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
MUELLER INDUSTRIES 1WJZ1 Long Sweep Elbow 90 Degree Pvc 2 In | AB4AGN 1WJZ12"DWVWhiteHub140°FPVC€6.36
MUELLER INDUSTRIES 1WJZ3 Long Sweep Elbow 90 Degree Pvc 3 In | AB4AGQ 1WJZ33"DWVWhiteHub140°FPVC€13.93
MUELLER INDUSTRIES 1WJZ5 Long Sweep Elbow 90 Degree Pvc 4 In | AB4AGR 1WJZ54"DWVWhiteHub140°FPVC€25.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WJY8 Long Sweep Elbow 90 Degree Pvc 1 1/2 In
€6.14 /unit