Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SP116 Round Spacer Nylon #6 1/2 Inch - Pack Of 10 | AD3JJA 3ZMA1

MICRO PLASTICS 13SP116 Round Spacer, Clear Hole, Nylon, 1/2 In Lg., 0.14 In I.D., 5/16 In O.D., 10 Pk

Item: AD3JJA Model: 13SP116Cross Ref: 3ZMA1
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorOff White
For Screw Size#6
Inside Dia.0.14"
Inside Dia. Tolerance-0.005" to +0.005"
Length1/2"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.5/16"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range+185°F
TypeClear Hole

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SP350 Round Spacer Nylon #10 1 1/4 Inch - Pack Of 10 | AD3CKP 3XZC9 13SP350#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.06
MICRO PLASTICS 13SP106 Round Spacer Nylon #10 5/16 Inch - Pack Of 10 | AD3CLA 3XZF3 13SP106#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.16
MICRO PLASTICS 13SP114 Round Spacer Nylon #10 7/16 Inch - Pack Of 10 | AD3CLC 3XZF7 13SP114#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.80
MICRO PLASTICS 13SP136 Round Spacer Nylon #6 13/16 Inch - Pack Of 10 | AD3CLQ 3XZJ9 13SP136#60.14"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.91
MICRO PLASTICS 13SP365 Round Spacer Nylon #8 1 1/2 Inch - Pack Of 10 | AD3CLU 3XZK6 13SP365#80.171"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.27
MICRO PLASTICS 13SP118 Round Spacer Nylon #10 1/2 Inch - Pack Of 10 | AD3CMK 3XZR6 13SP118#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.42
MICRO PLASTICS 13SP094 Round Spacer Nylon #10 1/8 Inch - Pack Of 10 | AD3CMU 3XZU4 13SP094#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP116 Round Spacer, Clear Hole, Nylon, 1/2 In Lg., 0.14 In I.D., 5/16 In O.D., 10 Pk