Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13ME108 Round Spacer Nylon M10 5mm - Pack Of 10 | AD3JMW 3ZMN8

MICRO PLASTICS 13ME108 Round Spacer, Clear Hole, Nylon, 5mm Lg., 10.4mm I.D., 22mm O.D., 10 Pk

Item: AD3JMW Model: 13ME108Cross Ref: 3ZMN8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorBlack
For Screw SizeM10
Inside Dia.10.4 mm
Inside Dia. Tolerance+0.254 mm
Length5 mm
Length Tolerance-0.127 mm to +0.127 mm
MaterialNylon
Outside Dia.22 mm
Outside Dia. Tolerance-0.381 mm to +0.381 mm
System Of MeasurementMetric
Temp. Range+185°F
TypeClear Hole
Display Qty10
FinishPlain
Inside Diameter10.4 mm
Inside Diameter Tolerance+/-0.254 mm
Outside Diameter22 mm
Outside Diameter Tolerance+/-0.381 mm
Overall Length5 mm
Overall Length Tolerance+/-0.127 mm
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeTypeInside Dia.Length ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13ME109 Round Spacer Nylon M10 10mm - Pack Of 10 | AD3JMP 3ZMN1 13ME109M10Clear Hole10.4 mm-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€6.25
MICRO PLASTICS 13ME110 Round Spacer Nylon M10 15mm - Pack Of 10 | AD3JMQ 3ZMN2 13ME110M10Clear Hole10.4 mm-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€7.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13ME108 Round Spacer, Clear Hole, Nylon, 5mm Lg., 10.4mm I.D., 22mm O.D., 10 Pk
€7.74 /unit