ADAM EQUIPMENT MUW-300L Health Scale 300kg/600 lb. | AF6MUV 19YN48

ADAM EQUIPMENT MUW-300L 700000182 Health Scale 300kg/600 lb.

Item: AF6MUV Model: MUW-300LCross Ref: 19YN48 / 700000182
In Stock

Get it by Wednesday, Jun 11

€1,542.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHealth Scale
DisplayBacklit LCD
Overall Height91.312"
Overall Length23.609"
Overall Width14.812"
Weighing Surface Depth14.812"
Weighing Surface Width14 3/4"
Housing MaterialPlastic
IncludesAC Adapter, Charger
Scale DisplayLCD
StandardsCE, FCC, UL

Shipping Info:

Ship weight (kg) 55
Ship height (cm)93.98
Ship length (cm)76.2
Ship width (cm)17.78
HS code8423100000
Country of OriginUS

Product Variants

ProductModelWeighing Surface WidthWeighing Surface DepthOverall HeightOverall LengthOverall WidthDisplayPrice
ADAM EQUIPMENT MDW-300L Health Scale 300kg/600 lb. | AF6MUU 19YN47 MDW-300L10.812"14.609"51 5/8"22.406"10.812"Backlit LCD€861.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT MUW-300L 700000182 Health Scale 300kg/600 lb.
€1,542.70 /unit