Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13ME001 Round Spacer Nylon M2 2mm - Pack Of 10 | AD3JNE 3ZMP7

MICRO PLASTICS 13ME001 Round Spacer, Clear Hole, Nylon, 2mm Lg., 2.6mm I.D., 4mm O.D., 10 Pk

Item: AD3JNE Model: 13ME001Cross Ref: 3ZMP7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorBlack
For Screw SizeM2
Inside Dia.2.6 mm
Inside Dia. Tolerance+0.254 mm
Length2 mm
Length Tolerance-0.127 mm to +0.127 mm
MaterialNylon
Outside Dia.4 mm
Outside Dia. Tolerance-0.381 mm to +0.381 mm
System Of MeasurementMetric
Temp. Range+185°F
TypeClear Hole
Display Qty10
FinishPlain
Inside Diameter2.6 mm
Inside Diameter Tolerance+/-0.254 mm
Outside Diameter4 mm
Outside Diameter Tolerance+/-0.381 mm
Overall Length2 mm
Overall Length Tolerance+/-0.127 mm
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3917400090
Country of OriginUS

Product Variants

ProductModelLength ToleranceFor Screw SizeTypeInside Dia.ColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13ME002 Round Spacer Nylon M2 3mm - Pack Of 10 | AD3JNF 3ZMP8 13ME002-0.381 mm to +0.381 mmM2Clear Hole2.6 mmBlack+185°F-0.381 mm to +0.381 mm10€2.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13ME001 Round Spacer, Clear Hole, Nylon, 2mm Lg., 2.6mm I.D., 4mm O.D., 10 Pk
€3.58 /pack