EATON AN19BN0D5E005 | BJ7JAV

EATON AN19BN0D5E005 Overload Relay Starter, 18 A, 550/50 Voltage, Standard Feature Set - 1-5 A

Item: BJ7JAV Model: AN19BN0D5E005
In Stock

Get it by Tuesday, Jun 17

€583.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating18A
Coil Voltage550/600V
ConfigurationNon-reversing
Height6 3/5"
Length4.9"
MountingHorizontal
Nema SizeNEMA Size 0
Product NameEaton Freedom NEMA motor control starter
RelayC440 electronic
Special FeaturesWith C440 Eolr Standard Feature Set, Sel Reset, Sel Class (10A, 10, 20, 30)
TypeStarter
Warranty1 yr.
Width1.97"

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)16.76
Ship length (cm)12.45
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN19BN0D5E005 Overload Relay Starter, 18 A, 550/50 Voltage, Standard Feature Set - 1-5 A
€583.25 /unit