Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 11SFW0010 Countersunk Washer Nylon 10 x 0.575od - Pack Of 20 | AD7BKB 4DCR2

MICRO PLASTICS 11SFW0010 Countersunk Washer, 10 For Screw Size, Nylon, 37/64 In O.D., 0.152 In Overall Ht., 20 Pk

Item: AD7BKB Model: 11SFW0010Cross Ref: 4DCR2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Washer
ColorNatural
Countersink Angle82°
FinishPlain
For Screw Size#10
GradeGrade 6/6
Height Tolerance-0.005" to +0.005"
Inside Dia.0.196"
MaterialNylon
Outside Dia.37/64"
Overall Height0.152"
System Of MeasurementImperial
Temp. Range-40°F
Outside Diameter37/64"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)3.81
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFor Screw SizeOverall HeightOutside Dia.ColorCountersink AngleHeight ToleranceTemp. RangePkg. Qty.Price
MICRO PLASTICS 11SFW0012 Countersunk Washer Nylon 12 x 0.609od - Pack Of 20 | AD7BKE 4DCR6 11SFW0012#124/25"39/64"Natural82°-0.005" to +0.005"-40°F20€20.46
MICRO PLASTICS 11SFW0006B Countersunk Washer Nylon 6 x 0.437od - Pack Of 20 | AD7BKG 4DCR8 11SFW0006B#60.1"7/16"Black82°-0.005" to +0.005"-40°F20€7.39
MICRO PLASTICS 11SFW0008B Countersunk Washer Nylon 8 x 0.510od - Pack Of 20 | AD7BKJ 4DCT3 11SFW0008B#80.115"33/64"Black82°-0.005" to +0.005"-40°F20€19.72
MICRO PLASTICS 11SFW0008 Countersunk Washer Nylon 8 x 0.510od - Pack Of 20 | AD7KQJ 4EYA4 11SFW0008#80.115"33/64"Natural82°-0.005" to +0.005"-40°F20€6.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 11SFW0010 Countersunk Washer, 10 For Screw Size, Nylon, 37/64 In O.D., 0.152 In Overall Ht., 20 Pk
€9.39 /pack