Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 11SFW0006B Countersunk Washer Nylon 6 x 0.437od - Pack Of 20 | AD7BKG 4DCR8

MICRO PLASTICS 11SFW0006B Countersunk Washer, 6 For Screw Size, Nylon, 7/16 In O.D., 0.1 In Overall Ht., 20 Pk

Item: AD7BKG Model: 11SFW0006BCross Ref: 4DCR8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Washer
ColorBlack
Countersink Angle82°
FinishPlain
For Screw Size#6
GradeGrade 6/6
Height Tolerance-0.005" to +0.005"
Inside Dia.0.143"
MaterialNylon
Outside Dia.7/16"
Overall Height0.1"
System Of MeasurementImperial
Temp. Range-40°F
Outside Diameter7/16"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFor Screw SizeOverall HeightOutside Dia.ColorCountersink AngleHeight ToleranceTemp. RangePkg. Qty.Price
MICRO PLASTICS 11SFW0010 Countersunk Washer Nylon 10 x 0.575od - Pack Of 20 | AD7BKB 4DCR2 11SFW0010#100.152"37/64"Natural82°-0.005" to +0.005"-40°F20€7.82
MICRO PLASTICS 11SFW0012 Countersunk Washer Nylon 12 x 0.609od - Pack Of 20 | AD7BKE 4DCR6 11SFW0012#124/25"39/64"Natural82°-0.005" to +0.005"-40°F20€20.46
MICRO PLASTICS 11SFW0008B Countersunk Washer Nylon 8 x 0.510od - Pack Of 20 | AD7BKJ 4DCT3 11SFW0008B#80.115"33/64"Black82°-0.005" to +0.005"-40°F20€19.72
MICRO PLASTICS 11SFW0008 Countersunk Washer Nylon 8 x 0.510od - Pack Of 20 | AD7KQJ 4EYA4 11SFW0008#80.115"33/64"Natural82°-0.005" to +0.005"-40°F20€6.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 11SFW0006B Countersunk Washer, 6 For Screw Size, Nylon, 7/16 In O.D., 0.1 In Overall Ht., 20 Pk
€8.87 /pack