Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 0487509HN Hex Nut Machine Screw Nylon 7/8-9 Pk5 | AD6TNT 4AGJ2

MICRO PLASTICS 0487509HN Hex Nut, 7/8 In - 9 Thread Size, Nylon, 3/4 In Ht., 1 9/32 In Wd., Pln, Machine Screw, 5 Pk

Item: AD6TNT Model: 0487509HNCross Ref: 4AGJ2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
Height3/4"
MaterialNylon
Max. Temp.+185°F
Min. Temp.-40°F
Nut TypeMachine Screw Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
Width1 9/32"
Dimensional StandardsIFI
Hex Height3/4"
Hex TypeMachine Screw
Hex Width1 9/32"
RemovableYes

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeHeightNut TypeThread DirectionMax. Temp.Min. Temp.Pkg. Qty.Price
MICRO PLASTICS 0450013HN Hex Nut Machine Screw Nylon 1/2-13 - Pack Of 10 | AD6TMV 4AGF8 0450013HN1/2"-13Coarse7/16"Machine Screw NutRight Hand+185°F-40°F10€7.84
MICRO PLASTICS 0401024HN Hex Nut Machine Screw Nylon 10-24 - Pack Of 25 | AD6TMZ 4AGG3 0401024HN#10-24Coarse9/64"Machine Screw NutRight Hand+185°F-40°F25€5.31
MICRO PLASTICS 0401032HN Hex Nut Machine Screw Nylon 10-32 - Pack Of 25 | AD6TNC 4AGG6 0401032HN#10-32Fine9/64"Machine Screw NutRight Hand+185°F-40°F25€5.31
MICRO PLASTICS 0410008HN Hex Nut Machine Screw Nylon 1-8 Pk5 | AD6TND 4AGG7 0410008HN1"-8Coarse7/8"Machine Screw NutRight Hand+185°F-40°F5€15.44
MICRO PLASTICS 0400256HN Hex Nut Machine Screw Nylon 2-56 - Pack Of 25 | AD6TNF 4AGG9 0400256HN#2-56Coarse1/16"Machine Screw NutRight Hand+185°F-40°F25€5.23
MICRO PLASTICS 0437516HN Hex Nut Machine Screw Nylon 3/8-16 - Pack Of 10 | AD6TNJ 4AGH3 0437516HN3/8"-16Coarse21/64"Machine Screw NutRight Hand+185°F-40°F10€4.47
MICRO PLASTICS 0400440HN Hex Nut Machine Screw Nylon 4-40 - Pack Of 25 | AD6TNL 4AGH5 0400440HN#4-40Coarse3/32"Machine Screw NutRight Hand+185°F-40°F25€5.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 0487509HN Hex Nut, 7/8 In - 9 Thread Size, Nylon, 3/4 In Ht., 1 9/32 In Wd., Pln, Machine Screw, 5 Pk
€6.52 /pack