Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 0450013HN Hex Nut Machine Screw Nylon 1/2-13 - Pack Of 10 | AD6TMV 4AGF8

MICRO PLASTICS 0450013HN Hex Nut, 1/2 In - 13 Thread Size, Nylon, 7/16 In Ht., 3/4 In Wd., Pln, Machine Screw, 10 Pk

Item: AD6TMV Model: 0450013HNCross Ref: 4AGF8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
Height7/16"
MaterialNylon
Max. Temp.+185°F
Min. Temp.-40°F
Nut TypeMachine Screw Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Width3/4"
Dimensional StandardsIFI
Hex Height7/16"
Hex TypeMachine Screw
Hex Width3/4"
Material Grade/class6/6
Maximum Temperature185°F
Minimum Temperature-40°F
RemovableYes
Resistance PropertiesAbrasion Resistant, Corrosion Resistant

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.18
Ship length (cm)7.62
Ship width (cm)5.08
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeHeightNut TypeThread DirectionMax. Temp.Min. Temp.Pkg. Qty.Price
MICRO PLASTICS 0401024HN Hex Nut Machine Screw Nylon 10-24 - Pack Of 25 | AD6TMZ 4AGG3 0401024HN#10-24Coarse9/64"Machine Screw NutRight Hand+185°F-40°F25€5.31
MICRO PLASTICS 0401032HN Hex Nut Machine Screw Nylon 10-32 - Pack Of 25 | AD6TNC 4AGG6 0401032HN#10-32Fine9/64"Machine Screw NutRight Hand+185°F-40°F25€5.31
MICRO PLASTICS 0410008HN Hex Nut Machine Screw Nylon 1-8 Pk5 | AD6TND 4AGG7 0410008HN1"-8Coarse7/8"Machine Screw NutRight Hand+185°F-40°F5€15.44
MICRO PLASTICS 0400256HN Hex Nut Machine Screw Nylon 2-56 - Pack Of 25 | AD6TNF 4AGG9 0400256HN#2-56Coarse1/16"Machine Screw NutRight Hand+185°F-40°F25€5.23
MICRO PLASTICS 0437516HN Hex Nut Machine Screw Nylon 3/8-16 - Pack Of 10 | AD6TNJ 4AGH3 0437516HN3/8"-16Coarse21/64"Machine Screw NutRight Hand+185°F-40°F10€4.47
MICRO PLASTICS 0400440HN Hex Nut Machine Screw Nylon 4-40 - Pack Of 25 | AD6TNL 4AGH5 0400440HN#4-40Coarse3/32"Machine Screw NutRight Hand+185°F-40°F25€5.17
MICRO PLASTICS 0400632HN Hex Nut Machine Screw Nylon 6-32 - Pack Of 25 | AD6TNR 4AGJ1 0400632HN#6-32Coarse1/8"Machine Screw NutRight Hand+185°F-40°F25€4.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 0450013HN Hex Nut, 1/2 In - 13 Thread Size, Nylon, 7/16 In Ht., 3/4 In Wd., Pln, Machine Screw, 10 Pk
€10.59 /pack