Flat Shipping

Flat Shipping at €24.99 + VAT

MAHR 5313180 Lever-Style Inductive Probe with Cable, Millimar 1318, Lever | CT2BJN

MAHR 5313180 Lever-Style Inductive Probe with Cable, Millimar 1318, Lever

Item: CT2BJN Model: 5313180Cross Ref: 446F31
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,783.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProbe with Cable
Accuracy+/-36 uin, 0.9 micron
Dimension TypeInch, Metric
Hysteresis0.5 µm
IncludesCase, Instruction Manual, Power Source, Rubber Bellows, Spanner for Preliminary Stroke Setting
Includes CableYes
Max. Measuring Force0.25N
Maximum Measurement - Inch0.39"
Maximum Measurement - Mm1 mm
Minimum Measurement - Inch-0.12"
Minimum Measurement - Mm-0.3 mm
Operation TypeLever
Probe Length108.5 mm
Range-0.120 to 0.390", -0.3 mm to 1 mm
Repeatability1.2 uin, 0.03 µm

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR 5313180 Lever-Style Inductive Probe with Cable, Millimar 1318, Lever
€1,783.57 /unit