Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 011032WF037 Machine Screw Fillister 10-32 3/8 L - Pack Of 50 | AD7CMD 4DJL9

MICRO PLASTICS 011032WF037 Machine Screw, 10-32 Thread Size, Nylon, 3/8 In Lg., Std, Fillister, 50 Pk

Item: AD7CMD Model: 011032WF037Cross Ref: 4DJL9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishPlain
Head Dia.0.297"
Head Height0.172"
Head StyleRound Spacer
Head TypeFillister
Length3/8"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength165 psi
Thread DirectionRight Hand
Thread Length3/8"
Thread Size#10-32
Thread StyleFully Threaded
Thread TypeFine
TypeStandard Machine Screw
DrivePhillips
Fastener Length3/8"
Head Width0.297"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Maximum Temperature185°F
Minimum Head Height0.173"
Minimum Head Width0.303"
Minimum Temperature-40°F
Minimum Thread Length3/8"
Overall Length35/64"
Screw Size#10

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthThread StyleThread DirectionPkg. Qty.Price
MICRO PLASTICS 010832WF150 Machine Screw Fillister 8-32 x 1 1/2 L - Pack Of 50 | AD6TVX 4AHD2 010832WF150#8-320.141"Coarse0.266"108 psi1 1/2"Fully ThreadedRight Hand50€9.76
MICRO PLASTICS 012520WF100 Machine Screw Fillister 1/4-20 x 1 L - Pack Of 50 | AD6TYY 4AHR4 012520WF1001/4"-200.203"Coarse0.391"312 psi1"Fully ThreadedRight Hand50€6.59
MICRO PLASTICS 010632WF050 Machine Screw Fillister 6-32 x 1/2 L - Pack Of 50 | AD6TZV 4AHV3 010632WF050#6-321/8"Coarse0.219"69 psi1/2"Fully ThreadedRight Hand50€9.23
MICRO PLASTICS 010632WF037 Machine Screw Fillister 6-32 x 3/8 L - Pack Of 50 | AD6TZZ 4AHV8 010632WF037#6-321/8"Coarse0.219"69 psi3/8"Fully ThreadedRight Hand50€5.28
MICRO PLASTICS 012520WF075 Machine Screw Fillister 1/4-20 3/4 L - Pack Of 50 | AD7CJY 4DJD9 012520WF0751/4"-200.203"Coarse0.391"312 psi3/4"Fully ThreadedRight Hand50€6.82
MICRO PLASTICS 011032F100 Machine Screw Fillister 10-32 1 L - Pack Of 50 | AD7CLY 4DJL2 011032F100#10-320.172"Fine0.297"165 psi1"Fully ThreadedRight Hand50€5.70
MICRO PLASTICS 010832WF075 Machine Screw Fillister 8-32 3/4 L - Pack Of 50 | AD7CMG 4DJN7 010832WF075#8-320.141"Coarse0.266"108 psi3/4"Fully ThreadedRight Hand50€5.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 011032WF037 Machine Screw, 10-32 Thread Size, Nylon, 3/8 In Lg., Std, Fillister, 50 Pk
€9.36 /unit