Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 010832WF150 Machine Screw Fillister 8-32 x 1 1/2 L - Pack Of 50 | AD6TVX 4AHD2

MICRO PLASTICS 010832WF150 Machine Screw, 8-32 Thread Size, Nylon, 1 1/2 In Lg., Std, Fillister, 50 Pk

Item: AD6TVX Model: 010832WF150Cross Ref: 4AHD2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishPlain
Head Dia.0.266"
Head Height0.141"
Head StyleRound Spacer
Head TypeFillister
Length1 1/2"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength108 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length1 1/2"
Head Width0.266"
Includes NutNo
Minimum Head Height0.145"
Minimum Head Width0.26"
Minimum Thread Length1 1/2"
Overall Length1 41/64"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthThread StyleThread DirectionPkg. Qty.Price
MICRO PLASTICS 012520WF100 Machine Screw Fillister 1/4-20 x 1 L - Pack Of 50 | AD6TYY 4AHR4 012520WF1001/4"-200.203"Coarse0.391"312 psi1"Fully ThreadedRight Hand50€6.59
MICRO PLASTICS 010632WF050 Machine Screw Fillister 6-32 x 1/2 L - Pack Of 50 | AD6TZV 4AHV3 010632WF050#6-321/8"Coarse0.219"69 psi1/2"Fully ThreadedRight Hand50€9.23
MICRO PLASTICS 010632WF037 Machine Screw Fillister 6-32 x 3/8 L - Pack Of 50 | AD6TZZ 4AHV8 010632WF037#6-321/8"Coarse0.219"69 psi3/8"Fully ThreadedRight Hand50€5.28
MICRO PLASTICS 012520WF075 Machine Screw Fillister 1/4-20 3/4 L - Pack Of 50 | AD7CJY 4DJD9 012520WF0751/4"-200.203"Coarse0.391"312 psi3/4"Fully ThreadedRight Hand50€6.82
MICRO PLASTICS 011032F100 Machine Screw Fillister 10-32 1 L - Pack Of 50 | AD7CLY 4DJL2 011032F100#10-320.172"Fine0.297"165 psi1"Fully ThreadedRight Hand50€5.70
MICRO PLASTICS 011032WF037 Machine Screw Fillister 10-32 3/8 L - Pack Of 50 | AD7CMD 4DJL9 011032WF037#10-320.172"Fine0.297"165 psi3/8"Fully ThreadedRight Hand50€7.37
MICRO PLASTICS 010832WF075 Machine Screw Fillister 8-32 3/4 L - Pack Of 50 | AD7CMG 4DJN7 010832WF075#8-320.141"Coarse0.266"108 psi3/4"Fully ThreadedRight Hand50€5.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 010832WF150 Machine Screw, 8-32 Thread Size, Nylon, 1 1/2 In Lg., Std, Fillister, 50 Pk
€11.25 /pack