Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 010440P050 Machine Screw Pan 4-40 1/2 L - Pack Of 50 | AD7BWD 4DEU9

MICRO PLASTICS 010440P050 Machine Screw, 4-40 Thread Size, Nylon, 1/2 In Lg., Std, Pan, Plain, 50 Pk

Item: AD7BWD Model: 010440P050Cross Ref: 4DEU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishPlain
Head Dia.0.219"
Head Height0.063"
Head StyleRound Spacer
Head TypePan
Length1/2"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength41 psi
Thread DirectionRight Hand
Thread Length1/2"
Thread Size#4-40
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length1/2"
Head Width0.219"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Maximum Temperature185°F
Minimum Head Height0.063"
Minimum Head Width0.212"
Minimum Temperature-40°F
Minimum Thread Length1/2"
Overall Length9/16"
Screw Size#4

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.91
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthThread StyleThread DirectionPkg. Qty.Price
APPROVED VENDOR 4AHD5 Machine Screw Pan 1/4-20 x 1 1/2 L - Pack Of 50 | AD6TWA 4AHD51/4"-201/8"Coarse0.484"-1 1/2"Fully ThreadedRight Hand50€11.29
MICRO PLASTICS 012520P050 Machine Screw Pan 1/4-20 1/2 L - Pack Of 50 | AD6UAY 4AHY1 012520P0501/4"-201/8"Coarse0.484"312 psi1/2"Fully ThreadedRight Hand50€17.19
MICRO PLASTICS 011024P100 Machine Screw Pan 10-24 1 L - Pack Of 50 | AD6UBB 4AHY5 011024P100#10-240.109"Coarse0.359"149 psi1"Fully ThreadedRight Hand50€9.83
MICRO PLASTICS 011024P050 Machine Screw Pan 10-24 1/2 L - Pack Of 50 | AD6UBC 4AHY6 011024P050#10-240.109"Coarse0.359"149 psi1/2"Fully ThreadedRight Hand50€11.13
MICRO PLASTICS 011032P037 Machine Screw Pan 10-32 3/8 L - Pack Of 50 | AD7BVU 4DET6 011032P037#10-320.109"Fine0.359"165 psi3/8"Fully ThreadedRight Hand50€9.71
MICRO PLASTICS 010256P050 Machine Screw Pan 2-56 1/2 L - Pack Of 50 | AD7BVW 4DEU1 010256P050#2-560.047"Coarse0.156"19 psi1/2"Fully ThreadedRight Hand50€8.18
MICRO PLASTICS 010256P025 Machine Screw Pan 2-56 1/4 L - Pack Of 50 | AD7BVX 4DEU2 010256P025#2-560.047"Coarse0.156"19 psi1/4"Fully ThreadedRight Hand50€7.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 010440P050 Machine Screw, 4-40 Thread Size, Nylon, 1/2 In Lg., Std, Pan, Plain, 50 Pk
€9.90 /pack