Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 VHMM-100-4X Carbide End Mill 10 Mm Cut 22 Mm 4 Flutes | AA6QMA 14M987

MICRO 100 VHMM-100-4X End Mill, 10 mm Cutter Dia., 22 mm Length of Cut, 10 mm Shank Dia.

Item: AA6QMA Model: VHMM-100-4XCross Ref: 14M987
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius0.6 mm
Cutting DirectionRight Hand
Cutting Length22 mm
Cutting TypeCenter , Center Cutting
Diameter10 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishAlTiN Coat
MaterialCarbide
Milling Dia.10 mm
Number Of Flutes4
Overall Length72 mm
Primary Material Application Iso CodeS
Shank Dia.10 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Helix AngleVariable
Length Of Cut22 mm
List NumberVHMM
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemMetric
Primary Material ApplicationNickel, Titanium, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)0.99
Ship length (cm)7.19
Ship width (cm)0.99
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCorner RadiusList NumberEnd Mill ApplicationCutting LengthPrice
MICRO 100 VHM-001-4X Carbide End Mill 1 Inch Cut 1-1/2 Inch 4 Flutes | AA6QKZ 14M957 VHM-001-4X1"1"Single4"0.03"VHMFinishing, Roughing1 1/2"€453.55
MICRO 100 VHM-125-4X Carbide End Mill 1/8 Inch Cut 1/2 Inch 4 Flutes | AA6QLB 14M959 VHM-125-4X1/8"1/8"Single End1 1/2"0.01"-Roughing/Finishing1/2"€23.91
MICRO 100 VHM-312-4X Carbide End Mill 5/16 Cut 13/16 4 Flutes | AA6QLH 14M965 VHM-312-4X0.312"0.312"Single2 1/2"0.02"VHMFinishing, Roughing0.812"€52.66
MICRO 100 VHM-437-4X Carbide End Mill 7/16 Inch Cut 1 Inch 4 Flutes | AA6QLM 14M969 VHM-437-4X0.438"0.438"Single End2 1/2"0.02"-Roughing/Finishing1"€100.83
MICRO 100 VHMM-030-4X Carbide End Mill 3 Mm Cut 8 Mm 4 Flutes | AA6QLV 14M977 VHMM-030-4X3 mm4 mmSingle End50 mm0.5 mm-Roughing/Finishing8 mm€37.71
MICRO 100 VHMM-040-4X Carbide End Mill 4 Mm Cut 11 Mm 4 Flutes | AA6QLW 14M979 VHMM-040-4X4 mm4 mmSingle50 mm0.5 mmVHMMFinishing, Roughing11 mm€41.45
MICRO 100 VHMM-060-4X Carbide End Mill 6 Mm Cut 16 Mm 4 Flutes | AA6QLY 14M983 VHMM-060-4X6 mm6 mmSingle End57 mm0.5 mm-Roughing/Finishing16 mm€47.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 VHMM-100-4X End Mill, 10 mm Cutter Dia., 22 mm Length of Cut, 10 mm Shank Dia.
€77.42 /unit