Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TM-750-16 Thread Mill Helical Flute | AA7VLA 16R719

MICRO 100 TM-750-16 Thread Milling Cutter, 3/4-16 Thread Size, 0.495 Inch Cutter Dia., 1.25 Inch Length of Cut

Item: AA7VLA Model: TM-750-16Cross Ref: 16R719
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationCutting Threads
Cutting Dia.0.495"
Cutting DirectionNeutral
Cutting Direction - MachiningNeutral
Cutting Length4"
Drilling Tool ConfigurationIndividual
EndThreadmill
End Mill MaterialCarbide
FinishUN Coated , Uncoated
Flute TypeHelical
Flutes4
Insert Size1 1/4"
MaterialCarbide
Measurement SystemFractional Inch
Number Of Flutes4
Pitch16
Shank Dia.1/2"
Shank Length2 3/4"
Thread Size3/4"-16
Thread TypeInch , Universal
TypeHelical Flute
Cutter Diameter0.4950"
Length Of Cut1 1/4"
List NumberTM
NomenclatureTM
Overall Length4"
Shank Diameter1/2"
Thread StandardUN

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8207406000
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishNumber Of FlutesThread SizeCutting LengthPitchCutting Dia.FlutesPrice
MICRO 100 TM-11NPT Thread Mill Helical Flute | AA7VHP 16R660 TM-11NPT5/8"Uncoated4-4"11.50.62"4€363.19
MICRO 100 TM-11NPTFX Thread Mill Helical Flute | AA7VHR 16R662 TM-11NPTFX5/8"AlTiN Coat4-4"11.50.62"4€445.56
MICRO 100 TM-11NPTX Thread Mill Helical Flute | AA7VHT 16R663 TM-11NPTX5/8"AlTiN Coat4-4"11.50.62"4€382.27
MICRO 100 TM-14NPT Thread Mill Helical Flute | AA7VHU 16R664 TM-14NPT1/2"Uncoated4-4"140.495"4€278.76
MICRO 100 TM-14NPTF Thread Mill Helical Flute | AA7VHV 16R665 TM-14NPTF1/2"Uncoated4-4"140.495"4€315.77
MICRO 100 TM-14NPTFX Thread Mill Helical Flute | AA7VHW 16R666 TM-14NPTFX1/2"AlTiN Coat--4"140.495"4€298.10
MICRO 100 TM-14NPTX Thread Mill Helical Flute | AA7VHX 16R667 TM-14NPTX1/2"AlTiN Coat4-4"140.495"4€303.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TM-750-16 Thread Milling Cutter, 3/4-16 Thread Size, 0.495 Inch Cutter Dia., 1.25 Inch Length of Cut
€361.56 /unit