Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TM-375-16X Thread Mill Helical Flute | AA7VKE 16R699

MICRO 100 TM-375-16X Thread Mill Helical Flute

Item: AA7VKE Model: TM-375-16XCross Ref: 16R699
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€305.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationCutting Threads
Cutting Dia.0.285"
Cutting DirectionNeutral
Cutting Direction - MachiningNeutral
Cutting Length2 1/2"
Drilling Tool ConfigurationIndividual
EndThreadmill
End Mill MaterialCarbide
FinishAlTiN Coat
Flute TypeHelical
Flutes4
Insert Size3/4"
MaterialCarbide
Material ApplicationsAlloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Measurement SystemFractional Inch
Number Of Flutes4
Pitch16
Primary Material ApplicationAll Materials
Shank Dia.0.312" , 5/16"
Shank Length1 3/4"
Thread Size3/8"-16
Thread TypeInch , Universal
TypeHelical Flute

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.79
Ship length (cm)6.35
Ship width (cm)0.79
HS code8207406000
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishNumber Of FlutesThread SizeCutting LengthPitchCutting Dia.FlutesPrice
MICRO 100 TM-11NPT Thread Mill Helical Flute | AA7VHP 16R660 TM-11NPT5/8"Uncoated4-4"11.50.62"4€363.19
MICRO 100 TM-11NPTFX Thread Mill Helical Flute | AA7VHR 16R662 TM-11NPTFX5/8"AlTiN Coat4-4"11.50.62"4€445.56
MICRO 100 TM-11NPTX Thread Mill Helical Flute | AA7VHT 16R663 TM-11NPTX5/8"AlTiN Coat4-4"11.50.62"4€382.27
MICRO 100 TM-14NPT Thread Mill Helical Flute | AA7VHU 16R664 TM-14NPT1/2"Uncoated4-4"140.495"4€278.76
MICRO 100 TM-14NPTF Thread Mill Helical Flute | AA7VHV 16R665 TM-14NPTF1/2"Uncoated4-4"140.495"4€315.77
MICRO 100 TM-14NPTFX Thread Mill Helical Flute | AA7VHW 16R666 TM-14NPTFX1/2"AlTiN Coat--4"140.495"4€298.10
MICRO 100 TM-14NPTX Thread Mill Helical Flute | AA7VHX 16R667 TM-14NPTX1/2"AlTiN Coat4-4"140.495"4€303.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TM-375-16X Thread Mill Helical Flute
€305.33 /unit