Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TM-250-16 Thread Mill Multi Point | AA7VMP 16R755

MICRO 100 TM-250-16 Thread Mill Multi Point

Item: AA7VMP Model: TM-250-16Cross Ref: 16R755
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.1/4"
Cutting DirectionNeutral
Cutting Length2.565"
Drilling Tool ConfigurationIndividual
EndThreadmill
End Mill MaterialCarbide
FinishUN Coated , Uncoated
Flute TypeSingle Profile
Flutes4
Insert Size1"
MaterialCarbide
Measurement SystemFractional Inch
Neck Dia.0.1" , 1"
Number Of Flutes4
Overall Length0.1"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Shank Dia.1/4"
Shank Length1 1/2"
Thread TypeInch
TypeSolid

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
HS code8207406000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesShank Dia.FinishOverall LengthCutting LengthCutting Dia.FlutesTypePrice
MICRO 100 TM-001 Thread Mill Multi Point | AA7VHF 16R652 TM-00171/2"Uncoated-3.187"1"7Brazed€224.73
MICRO 100 TM-001X Thread Mill Multi Point | AA7VHG 16R653 TM-001X71/2"AlTiN Coat-3.187"1"7Brazed€233.54
MICRO 100 TM-375 Thread Mill Multi Point | AA7VHH 16R654 TM-37541/4"Uncoated-2.593"3/8"4Brazed€113.96
MICRO 100 TM-375X Thread Mill Multi Point | AA7VHJ 16R655 TM-375X41/4"AlTiN Coat-2.593"3/8"4Brazed€120.61
MICRO 100 TM-500 Thread Mill Multi Point | AA7VHK 16R656 TM-50055/16"Uncoated-2 5/8"1/2"5Brazed€135.99
MICRO 100 TM-500X Thread Mill Multi Point | AA7VHL 16R657 TM-500X55/16"Uncoated-2 5/8"1/2"5Brazed€150.45
MICRO 100 TM-750 Thread Mill Multi Point | AA7VHM 16R658 TM-75063/8"Uncoated-2.656"3/4"6Brazed€168.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TM-250-16 Thread Mill Multi Point
€109.40 /unit