Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TM-120-6 Thread Mill Multi Point | AA7VLZ 16R741

MICRO 100 TM-120-6 Thread Milling Cutter, 0.12 Inch Cutter Dia., 0.03 Inch Length of Cut, 0.07 Inch Neck Dia.

Item: AA7VLZ Model: TM-120-6Cross Ref: 16R741
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationCutting Threads
Cutting Dia.3/25"
Cutting DirectionNeutral
Cutting Length2.032"
Drilling Tool ConfigurationIndividual
EndThreadmill
End Mill MaterialCarbide
FinishUN Coated , Uncoated
Flute TypeSingle Profile
Flutes3
Insert Size3/8"
MaterialCarbide
Measurement SystemFractional Inch
Neck Dia.0.07" , 1/2"
Number Of Flutes3
Overall Length0.07"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Shank Dia.0.188" , 3/16"
Thread TypeInch
TypeSolid
Cutter Dia.0.12"
Finish - MachiningBright (Uncoated)
Length Of Cut0.03"
List NumberTM
Material - MachiningCarbide
Neck Length3/8"
NomenclatureTM
Pitch32 to 64 TPI
Pitch Range32-56
Shank Length1 5/8"
Thread StandardUN

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.48
Ship length (cm)5.08
Ship width (cm)0.48
HS code8207406000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TM-120-6 Thread Milling Cutter, 0.12 Inch Cutter Dia., 0.03 Inch Length of Cut, 0.07 Inch Neck Dia.
€91.08 /unit