Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TBBL-250 Boring Bar Style Tbbl Bore Diameter 0.320 In | AA7AKF 15R553

MICRO 100 TBBL-250 Boring Bar Style Tbbl Bore Diameter 0.320 In

Item: AA7AKF Model: TBBL-250Cross Ref: 15R553
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar Style TBBL
ApplicationBoring
Bore Dia.8/25"
Boring Bar TypeBoring
Center To Cutting Tip0.195"
Compatible WithMicro-Quik Tool Holder
Cutting ApplicationBoring
Cutting DirectionLeft Hand
FeaturesLong Shank
FinishZinc Coat , Zinc Coated
Measurement SystemFractional Inch
Min. Bore Dia.8/25"
Offset Point0.195"
Overall Length4"
Shank Dia.1/4"
Shank MaterialSteel
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.81
Ship length (cm)10.8
Ship width (cm)0.81
HS code8209000030
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthCutting DirectionMaterialPrice
MICRO 100 TBBL-001 Boring Bar Style Tbbl Bore Diameter 1.233 In | AA7AKE 15R552 TBBL-0011"Zinc Coat1.233"10"Left Hand-€61.34
MICRO 100 TBBL-312 Boring Bar Style Tbbl Bore Diameter 0.413 In | AA7AKG 15R554 TBBL-3120.312"Zinc Coat0.413"5"Left Hand-€29.52
MICRO 100 TBBL-375 Boring Bar Style Tbbl Bore Diameter 0.463 In | AA7AKH 15R555 TBBL-3753/8"Zinc Coat0.463"6"Left HandCarbide€31.87
MICRO 100 TBBL-500 Boring Bar Style Tbbl Bore Diameter 0.625 In | AA7AKJ 15R556 TBBL-5001/2"Zinc Coat5/8"7"Left Hand-€39.97
MICRO 100 TBBL-625 Boring Bar Style Tbbl Bore Diameter 0.795 In | AA7AKK 15R557 TBBL-6255/8"Zinc Coat0.795"8"Left Hand-€44.98
MICRO 100 TBBL-750 Boring Bar Style Tbbl Bore Diameter 0.935 In | AA7AKL 15R558 TBBL-7503/4"Zinc Coat0.935"9"Left Hand-€44.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TBBL-250 Boring Bar Style Tbbl Bore Diameter 0.320 In
€32.87 /unit