Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TBB-375 Boring Bar Style Tbb Bore Diameter 0.463 In | AA7AKA 15R548

MICRO 100 TBB-375 Boring Bar Style Tbb Bore Diameter 0.463 In

Item: AA7AKA Model: TBB-375Cross Ref: 15R548
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar Style TBB
ApplicationBoring
Bore Dia.0.463"
Boring Bar TypeBoring
Center To Cutting Tip0.276"
Compatible WithMicro-Quik Tool Holder
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesLong Shank
FinishZinc Coat , Zinc Coated
Measurement SystemFractional Inch
Min. Bore Dia.0.463"
Offset Point0.276"
Overall Length6"
Shank Dia.3/8"
Shank MaterialSteel
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.76
Ship length (cm)15.49
Ship width (cm)0.76
HS code8209000030
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthCutting DirectionPrice
MICRO 100 TBB-001 Boring Bar Style Tbb Bore Diameter 1.233 In | AA7AJX 15R545 TBB-0011"Zinc Coat1.233"10"Right Hand€52.04
MICRO 100 TBB-250 Boring Bar Style Tbb Bore Diameter 0.320 In | AA7AJY 15R546 TBB-2501/4"Zinc Coat8/25"4"Right Hand€29.67
MICRO 100 TBB-312 Boring Bar Style Tbb Bore Diameter 0.413 In | AA7AJZ 15R547 TBB-3120.312"Zinc Coat0.413"5"Right Hand€29.45
MICRO 100 TBB-500 Boring Bar Style Tbb Bore Diameter 0.625 In | AA7AKB 15R549 TBB-5001/2"Zinc Coat5/8"7"Right Hand€42.29
MICRO 100 TBB-625 Boring Bar Style Tbb Bore Diameter 0.795 In | AA7AKC 15R550 TBB-6255/8"Zinc Coat0.795"8"Right Hand€44.08
MICRO 100 TBB-750 Boring Bar Style Tbb Bore Diameter 0.935 In | AA7AKD 15R551 TBB-7503/4"Zinc Coat0.935"9"Right Hand€46.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TBB-375 Boring Bar Style Tbb Bore Diameter 0.463 In
€37.85 /unit