Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 T-110-V Cut-off Blade With V Groove | AA7WRM 16T521

MICRO 100 T-110-V Cut Off Bit, 0.187 Inch Tooth Width, 0.75 Inch Shank Height, 5 Inch Overall Length

Item: AA7WRM Model: T-110-VCross Ref: 16T521
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-Off Blade w/V Groove
FinishZinc Plated
Height3/4"
Length5"
MaterialHardened Steel
StyleBrazed Tool
Tip MaterialCarbide
Width0.188"
Body FinishZinc
Body MaterialHigh Speed Steel
Body WidthParallel
Cutter MaterialCarbide Tipped
Cutting ApplicationCut Off
End Angle TypeTwo Beveled Ends
FeaturesTops Are Hollow Ground To Help Curl The Chip To Center For Better Evacuation, V-Groove Ground Into Tool Top Forces The Chip Into A In W In Form To Pull The Chip To Center Which Results In A Better Surface Finish And Chip Evacuation
Material TreatmentHardened And Precision Ground Steel
Number Of Cutting Ends2
Overall Height3/4"
Overall Length5"
Product TypeCut Off Blade
V-groove TipYes

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.91
Ship length (cm)12.7
Ship width (cm)1.91
HS code8207907585
Country of OriginUS

Product Variants

ProductModelHeightTip MaterialPrice
MICRO 100 T-100-V Cut-off Blade With V Groove | AA7WQQ 16T501 T-100-V1/2"Carbide€92.59
MICRO 100 T-101-V Cut-off Blade With V Groove | AA7WQT 16T503 T-101-V1/2"Carbide€88.76
MICRO 100 T-102-V Cut-off Blade With V Groove | AA7WQV 16T505 T-102-V1/2"Carbide€90.10
MICRO 100 T-103-V Cut-off Blade With V Groove | AA7WQX 16T507 T-103-V1/2"Carbide€88.97
MICRO 100 T-104-V Cut-off Blade With V Groove | AA7WQZ 16T509 T-104-V0.688"Carbide€99.34
MICRO 100 T-105-V Cut-off Blade With V Groove | AA7WRB 16T511 T-105-V0.688"Carbide€98.21
MICRO 100 T-106-V Cut-off Blade With V Groove | AA7WRD 16T513 T-106-V0.688"Carbide€119.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 T-110-V Cut Off Bit, 0.187 Inch Tooth Width, 0.75 Inch Shank Height, 5 Inch Overall Length
€105.73 /unit