Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SR-312-2.5 Round Blank Diameter 5/16 Inch Length 2-1/2 In | AA7DBW 15U224

MICRO 100 SR-312-2.5 Round Blank, 0.3125 Inch Shank Dia., 2.5 Inch Overall Length, Full Round Profile

Item: AA7DBW Model: SR-312-2.5Cross Ref: 15U224
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Blank
Diameter0.312"
FinishUncoated
Length2 1/2"
Decimal Equivalent0.3125
Diameter Tolerance-0.0001/-0.0002"
Drill Blank ShapeRod
Material - MachiningCarbide
Measurement SystemFractional Inch
Overall Length2 1/2"
Size-diameter5/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.79
Ship length (cm)6.35
Ship width (cm)0.79
HS code8207703030
Country of OriginUS

Product Variants

ProductModelDiameterFinishPrice
MICRO 100 SR-001-12 Round Blank Diameter 1 Inch Length 12 In | AA7DAB 15U182 SR-001-121"Uncoated€1,078.09
MICRO 100 SR-001-5 Round Blank Diameter 1 Inch Length 5 | AA7DAD 15U184 SR-001-51"Uncoated€807.55
MICRO 100 SR-001-6 Round Blank Diameter 1 Inch Length 6 In | AA7DAE 15U185 SR-001-61"Uncoated€706.42
MICRO 100 SR-062-1 Round Blank Diameter 1/16 Inch Length 1 In | AA7DAF 15U186 SR-062-10.062"Uncoated€12.56
MICRO 100 SR-062-12 Round Blank Diameter 1/16 Inch Length 12 In | AA7DAG 15U187 SR-062-120.062"Uncoated€32.60
MICRO 100 SR-062-2 Round Blank Diameter 1/16 Inch Length 2 In | AA7DAH 15U188 SR-062-20.062"Uncoated€11.57
MICRO 100 SR-062-3 Round Blank Diameter 1/16 Inch Length 3 In | AA7DAJ 15U189 SR-062-30.062"Uncoated€12.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SR-312-2.5 Round Blank, 0.3125 Inch Shank Dia., 2.5 Inch Overall Length, Full Round Profile
€36.83 /unit