Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SME-013-2X Carbide End Mill 0.013 Cut 0.019 2 Flutes | AA6QHP 14M757

MICRO 100 SME-013-2X End Mill, 0.019 Inch Length of Cut, 0.013 Inch Cutter Dia., 1.5 Inch Overall Length

Item: AA6QHP Model: SME-013-2XCross Ref: 14M757
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length0.019"
Cutting TypeCenter , Center Cutting
Diameter0.013"
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End , Square
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Milling Dia.0.013"
Number Of Flutes2
Overall Length1 1/2"
Primary Material Application Iso CodeM, P, S
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementDecimal Inch
TypeFinishing

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthList NumberCutting LengthDimension TypePrice
MICRO 100 RME-010-2 Carbide End Mill 0.010 Cut 0.030 2 Flutes | AA6NUX 14K477 RME-010-20.01"1/8"UncoatedSingle End1 1/2"-0.03"Decimal Inch€50.34
MICRO 100 RME-010-2X Carbide End Mill 0.010 Cut 0.030 2 Flutes | AA6NUY 14K478 RME-010-2X0.01"1/8"AlTiN CoatSingle End1 1/2"-0.03"Decimal Inch€58.09
MICRO 100 RME-011-2 Carbide End Mill 0.011 Cut 0.033 2 Flutes | AA6NUZ 14K479 RME-011-20.011"1/8"UncoatedSquare1 1/2"RME0.033"Decimal Inch€43.27
MICRO 100 RME-011-2X Carbide End Mill 0.011 Cut 0.033 2 Flutes | AA6NVA 14K480 RME-011-2X0.011"1/8"AlTiN CoatSingle End1 1/2"-0.033"Decimal Inch€55.04
MICRO 100 RME-012-2 Carbide End Mill 0.012 Cut 0.036 2 Flutes | AA6NVB 14K481 RME-012-20.012"1/8"UncoatedSingle End1 1/2"-0.036"Decimal Inch€49.69
MICRO 100 RME-012-2X Carbide End Mill 0.012 Cut 0.036 2 Flutes | AA6NVC 14K482 RME-012-2X0.012"1/8"AlTiN CoatSingle End1 1/2"-0.036"Decimal Inch€53.02
MICRO 100 RME-013-2 Carbide End Mill 0.013 Cut 0.039 2 Flutes | AA6NVD 14K483 RME-013-20.013"1/8"UncoatedSingle End1 1/2"-0.039"Decimal Inch€43.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SME-013-2X End Mill, 0.019 Inch Length of Cut, 0.013 Inch Cutter Dia., 1.5 Inch Overall Length
€51.42 /unit