Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SHR-375-4X Carbide End Mill 3/8 Inch Cut 7/8 Inch 4 Flutes | AA6QGM 14M715

MICRO 100 SHR-375-4X Carbide End Mill 3/8 Inch Cut 7/8 Inch 4 Flutes

Item: AA6QGM Model: SHR-375-4XCross Ref: 14M715
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle End , Square
FinishAlTiN Coat
Helix Angle38°
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes4
Overall Length2 1/2"
Primary Material Application Iso CodeH, S
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeRoughing
End Mill Cutting TypeCenter Cutting
Length Of Cut7/8"
List NumberSHR
Material GradeC2 Micrograin
Measurement SystemFractional Inch
Milling Diameter3/8"
Primary Material ApplicationHardened Steel, Nickel, Titanium, Tool and Die Steel
Shank Diameter3/8"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.95
Ship length (cm)6.35
Ship width (cm)0.95
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthList NumberCutting LengthDimension TypePrice
MICRO 100 SHL-250-4X Carbide End Mill 1/4 Cut 1-1/8 4 Flutes | AA6QFX 14M678 SHL-250-4X1/4"1/4"AlTiN CoatSingle End3"-1 1/8"Fractional Inch€80.94
MICRO 100 SHL-312-4X Carbide End Mill 5/16 Cut 1-1/8 4 Flutes | AA6QFY 14M680 SHL-312-4X0.312"0.312"AlTiN CoatSingle End3"-1 1/8"Fractional Inch€102.28
MICRO 100 SHL-375-4X Carbide End Mill 3/8 Cut 1-1/4 4 Flutes | AA6QFZ 14M682 SHL-375-4X3/8"3/8"AlTiN CoatSingle End3"-1 1/4"Fractional Inch€116.07
MICRO 100 SHL-500-4X Carbide End Mill 1/2 Inch Cut 2 Inch 4 Flutes | AA6QGA 14M684 SHL-500-4X1/2"1/2"AlTiN CoatSingle End4 1/2"-2"Fractional Inch€183.08
MICRO 100 SHL-625-4X Carbide End Mill 5/8 Cut 2-1/4 4 Flutes | AA6QGB 14M686 SHL-625-4X5/8"5/8"AlTiN CoatSingle End5"-2 1/4"Fractional Inch€286.19
MICRO 100 SHL-750-4X Carbide End Mill 3/4 Cut 2-1/2 4 Flutes | AA6QGC 14M688 SHL-750-4X3/4"3/4"AlTiN CoatSingle End5"-2 1/2"Fractional Inch€395.99
MICRO 100 SHLM-060-4X Carbide End Mill 6 Mm Cut 25 Mm 4 Flutes | AA6QGD 14M690 SHLM-060-4X6 mm6 mmAlTiN CoatSingle End75 mm-25 mmMetric€80.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SHR-375-4X Carbide End Mill 3/8 Inch Cut 7/8 Inch 4 Flutes
€107.09 /unit