Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SBMM-100-430X Carbide End Mill 10 Mm Cut 6.7 Mm 4 Flutes | AA6PCK 14K808

MICRO 100 SBMM-100-430X Undercutting End Mill, 30 mm Neck Length, 10 mm Cutter Dia., 6.70 mm Length of Cut

Item: AA6PCK Model: SBMM-100-430XCross Ref: 14K808
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Chip-breakerNo
Coolant FedNon-Coolant Through
Corner Radius5 mm
Cutting DirectionRight Hand
Cutting Length6.7 mm
Cutting TypeCenter , Center Cutting
Diameter10 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Material Grade - MachiningMicrograin
Milling Dia.10 mm
Neck Dia.6.7 mm
Neck Length30 mm
Number Of Flutes4
Overall Length100 mm
Primary Material Application Iso CodeH, M, P, S
Shank Dia.10 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut6.7 mm
List NumberSBMM
Material - MachiningCarbide
Measurement SystemMetric
Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)0.99
Ship length (cm)10.01
Ship width (cm)0.99
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthCorner RadiusList NumberPrice
MICRO 100 SBM-125-4 Carbide End Mill 1/8 Cut .100 4 Flutes | AA6NYZ 14K665 SBM-125-41/8"41/4"UncoatedSingle End3"0.062"-€112.30
MICRO 100 SBM-125-4X Carbide End Mill 1/8 Cut .100 4 Flutes | AA6NZA 14K666 SBM-125-4X1/8"41/4"AlTiN CoatSingle End3"0.062"-€120.12
MICRO 100 SBM-187-4 Carbide End Mill 3/16 Cut .150 4 Flutes | AA6NZB 14K671 SBM-187-40.188"41/4"UncoatedSingle End3"0.093"-€114.05
MICRO 100 SBM-187-4X Carbide End Mill 3/16 Cut .150 4 Flutes | AA6NZC 14K672 SBM-187-4X0.188"41/4"AlTiN CoatSingle End3"0.093"-€118.73
MICRO 100 SBM-250-2 Carbide End Mill 1/4 Cut .200 2 Flutes | AA6NZD 14K673 SBM-250-21/4"21/4"UncoatedSingle End3"1/8"-€113.41
MICRO 100 SBM-250-2X Carbide End Mill 1/4 Cut .200 2 Flutes | AA6NZE 14K674 SBM-250-2X1/4"21/4"AlTiN CoatSingle End3"1/8"-€118.73
MICRO 100 SBM-250-3 Carbide End Mill 1/4 Cut .200 3 Flutes | AA6NZF 14K675 SBM-250-31/4"31/4"UncoatedSingle End3"1/8"-€113.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SBMM-100-430X Undercutting End Mill, 30 mm Neck Length, 10 mm Cutter Dia., 6.70 mm Length of Cut
€237.81 /unit