Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RTC-312-2 Engraving Tool | AA7VWJ 16T004

MICRO 100 RTC-312-2 Engraving Cutter, 0.3125 Inch Shank Dia., 0.5 Inch Split Length, 2.5 Inch Overall Length

Item: AA7VWJ Model: RTC-312-2Cross Ref: 16T004
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar Engraver
Angle30°
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1/2" , 25/64"
Drilling Tool ConfigurationIndividual
EndDouble
End Mill ApplicationFinishing
End TypeDouble End
FinishUncoated
MaterialCarbide
No. Of Pieces1
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.5/16"
ShapeConical
Split Length1/2"
System Of MeasurementFractional Inch
Tip Dia.0.004"
Finish - MachiningBright (Uncoated)
Length Of Cut25/64"
List NumberRTC
Material - MachiningCarbide
Measurement SystemFractional Inch
Overall Length2 1/2"
Single End/double EndDouble End
Tip Angle30°

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.79
Ship length (cm)6.35
Ship width (cm)0.79
HS code8207703060
Country of OriginUS

Product Variants

ProductModelEnd TypeShank Dia.FinishTip Dia.Overall LengthCutting LengthSplit LengthShapePrice
MICRO 100 RNC-125-1 Engraving Tool | AA7VRG 16R852 RNC-125-1Single End1/8"Uncoated0.004"1 1/2"3/8"3/8"Conical€23.83
MICRO 100 RNC-125-13 Engraving Tool | AA7VRH 16R853 RNC-125-13Single End1/8"Uncoated0.004"3"3/8"3/8"Conical€33.07
MICRO 100 RNC-125-2 Engraving Tool | AA7VRJ 16R854 RNC-125-2Double End1/8"Uncoated0.004"2"3/8"3/8"Conical€32.10
MICRO 100 RNC-125-23 Engraving Tool | AA7VRK 16R855 RNC-125-23Double End1/8"Uncoated0.004"3"3/8"3/8"Conical€38.82
MICRO 100 RNC-187-1 Engraving Tool | AA7VRL 16R856 RNC-187-1Single End3/16"Uncoated0.004"2"0.438"3/8"Conical€33.52
MICRO 100 RNC-187-13 Engraving Tool | AA7VRM 16R857 RNC-187-13Single End3/16"Uncoated0.004"3"0.438"3/8"Conical€34.91
MICRO 100 RNC-187-2 Engraving Tool | AA7VRN 16R858 RNC-187-2Double End3/16"Uncoated0.004"2"0.438"3/8"Conical€39.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RTC-312-2 Engraving Cutter, 0.3125 Inch Shank Dia., 0.5 Inch Split Length, 2.5 Inch Overall Length
€95.58 /unit