Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RT-437 Brazed Tool Bit Right 6 Inch Length 7/16 Inch Width | AA8FKR 18D694

MICRO 100 RT-437 Screw Machine Tool, 0.4375 Inch Square Shank, 0.26 Inch Brazed Width, 1.345 Inch Length

Item: AA8FKR Model: RT-437Cross Ref: 18D694
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
ApplicationTurning
Cutting ApplicationTurning
Cutting DirectionRight Hand
FinishZinc
MaterialSteel
Overall Length6"
Shank Height7/16"
Shank Width7/16"
StyleRT
Tip MaterialCarbide
Tip Width0.257"
Tolerance-0.01" to 0"
FeaturesZinc Coated Shank Provides Durability and Corrosion Resistance
Finish - MachiningZinc
Tool Bit Style CodeRT

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)1.11
Ship length (cm)15.24
Ship width (cm)1.11
HS code8207803000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RT-437 Screw Machine Tool, 0.4375 Inch Square Shank, 0.26 Inch Brazed Width, 1.345 Inch Length
€53.38 /unit