Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RS-375-1 Blank D 3/8 Split L 1/2 Inch Overall Length 2.5 In | AA7DHJ 15U378

MICRO 100 RS-375-1 Blank D 3/8 Split L 1/2 Inch Overall Length 2.5 In

Item: AA7DHJ Model: RS-375-1Cross Ref: 15U378
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit End Blank
Cutter Dia.3/8"
Diameter3/8"
Diameter Tolerance-0.002 to -0.001
Dimension TypeFractional Inch
End TypeSingle , Single End
FinishUnfinished
MaterialCarbide
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Split Length1/2"
System Of MeasurementFractional Inch
List NumberRS
Material - MachiningCarbide
Measurement SystemFractional Inch
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.02
Ship length (cm)6.1
Ship width (cm)1.27
HS code8207706060
Country of OriginUS

Product Details:

    • Split Tolerance (+.001-.000")

Product Variants

ProductModelEnd TypeSplit LengthOverall LengthFinishMaterialDiameterDiameter TolerancePrice
MICRO 100 RS-375-2 Blank D 3/8 Split L 1/2 Inch Overall Length 2.5 In | AA7DHL 15U380 RS-375-2Double End1/2"2 1/2"UnfinishedCarbide3/8"-0.002 to -0.001€81.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RS-375-1 Blank D 3/8 Split L 1/2 Inch Overall Length 2.5 In
€83.74 /unit