Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RS-250-2 Blank D 1/4 Split L 3/8 Overall Length 2/12 In | AA7DHC 15U372

MICRO 100 RS-250-2 Blank D 1/4 Split L 3/8 Overall Length 2/12 In

Item: AA7DHC Model: RS-250-2Cross Ref: 15U372
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit End Blank
Cutter Dia.1/4"
Diameter1/4"
Diameter Tolerance-0.002 to -0.001
Dimension TypeFractional Inch
End TypeDouble , Double End
FinishUnfinished
MaterialCarbide
Overall Length1/6" , 2 1/2"
Primary Material ApplicationAll Materials
Split Length3/8"
System Of MeasurementFractional Inch
Decimal Equivalent0.25
Finish - MachiningBright (Uncoated)
List NumberRS
Material - MachiningCarbide
Measurement SystemFractional Inch
Single End/double EndDouble End
Split Tolerance+0.001-0"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
HS code8207706060
Country of OriginUS

Product Details:

    • Split Tolerance (+.001-.000")

Product Variants

ProductModelEnd TypeOverall LengthSplit LengthFinishMaterialDiameterDiameter TolerancePrice
MICRO 100 RS-250-1 Blank D 1/4 Split L 3/8 Inch Overall Length 2.5 In | AA7DHA 15U370 RS-250-1Single End2 1/2"3/8"UnfinishedCarbide1/4"-0.002 to -0.001€35.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RS-250-2 Blank D 1/4 Split L 3/8 Overall Length 2/12 In
€58.10 /unit