Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RNCM-040-1X Engraving Tool | AA7VTM 16R893

MICRO 100 RNCM-040-1X Engraving Cutter, 4 mm Shank Dia., 50 mm Overall Length, 6 mm Split Length

Item: AA7VTM Model: RNCM-040-1XCross Ref: 16R893
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar Engraver
Angle90°
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length6 mm
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End TypeSingle End
MaterialCarbide
Material ApplicationAlloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
No. Of Pieces1
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeM, S
Shank Dia.4 mm
ShapeConical
Split Length50 mm
System Of MeasurementMetric
Finish - MachiningAlTiN
Length Of Cut6 mm
List NumberRNCM
Material - MachiningCarbide
Material ApplicationsAlloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
Measurement SystemMetric
Overall Length50 mm
Single End/double EndSingle End
Tip Angle90°

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.41
Ship length (cm)5
Ship width (cm)0.41
HS code8207703060
Country of OriginUS

Product Variants

ProductModelEnd TypeShank Dia.FinishTip Dia.Overall LengthCutting LengthSplit LengthShapePrice
MICRO 100 RNC-125-1 Engraving Tool | AA7VRG 16R852 RNC-125-1Single End1/8"Uncoated0.004"1 1/2"3/8"3/8"Conical€23.83
MICRO 100 RNC-125-13 Engraving Tool | AA7VRH 16R853 RNC-125-13Single End1/8"Uncoated0.004"3"3/8"3/8"Conical€33.07
MICRO 100 RNC-125-2 Engraving Tool | AA7VRJ 16R854 RNC-125-2Double End1/8"Uncoated0.004"2"3/8"3/8"Conical€32.10
MICRO 100 RNC-125-23 Engraving Tool | AA7VRK 16R855 RNC-125-23Double End1/8"Uncoated0.004"3"3/8"3/8"Conical€38.82
MICRO 100 RNC-187-1 Engraving Tool | AA7VRL 16R856 RNC-187-1Single End3/16"Uncoated0.004"2"0.438"3/8"Conical€33.52
MICRO 100 RNC-187-13 Engraving Tool | AA7VRM 16R857 RNC-187-13Single End3/16"Uncoated0.004"3"0.438"3/8"Conical€34.91
MICRO 100 RNC-187-2 Engraving Tool | AA7VRN 16R858 RNC-187-2Double End3/16"Uncoated0.004"2"0.438"3/8"Conical€39.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RNCM-040-1X Engraving Cutter, 4 mm Shank Dia., 50 mm Overall Length, 6 mm Split Length
€35.44 /unit