Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QRR-017-4X Grooving Tool | AA7RCK 16L543

MICRO 100 QRR-017-4X Grooving Tool

Item: AA7RCK Model: QRR-017-4XCross Ref: 16L543
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
ApplicationGroove Boring
Bore Dia.0.18"
Cutting DirectionRight Hand
Groove Width0.017"
MaterialMicro Grain Carbide
Max. Cutting Depth1/4"
Offset0.03"
Overall Length1 1/2"
Primary Material ApplicationAlloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application Iso CodeM, P, S
Shank Dia.3/16"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.64
Ship length (cm)4.45
Ship width (cm)0.64
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.Groove WidthOffsetMax. Cutting DepthFinishCutting DirectionPrice
MICRO 100 QRR-017-4 Grooving Tool | AA7RCJ 16L542 QRR-017-43/16"1 1/2"0.18"0.017"0.03"1/4"UncoatedRight Hand€47.39
MICRO 100 QRR-017-6 Grooving Tool | AA7RCL 16L544 QRR-017-63/16"1 1/2"0.18"0.017"0.03"3/8"UncoatedRight Hand€47.07
MICRO 100 QRR-017-6X Grooving Tool | AA7RCM 16L545 QRR-017-6X3/16"1 1/2"0.18"0.017"0.03"3/8"-Right Hand€51.59
MICRO 100 QRR-017-8 Grooving Tool | AA7RCN 16L546 QRR-017-83/16"1 1/2"0.18"0.017"0.03"1/2"UncoatedRight Hand€46.05
MICRO 100 QRR-017-8X Grooving Tool | AA7RCP 16L547 QRR-017-8X3/16"1 1/2"0.18"0.017"0.03"1/2"-Right Hand€51.67
MICRO 100 QRR-017-10 Grooving Tool | AA7RCQ 16L548 QRR-017-103/16"2"0.18"0.017"0.03"5/8"UncoatedRight Hand€46.65
MICRO 100 QRR-017-10X Grooving Tool | AA7RCR 16L549 QRR-017-10X3/16"2"0.18"0.017"0.03"5/8"-Right Hand€51.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QRR-017-4X Grooving Tool
€54.58 /unit