Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QRB-4901000 Quick Change Boring Tool Bore Diameter .490 Depth 1.00 | AA7CZT 15U174

MICRO 100 QRB-4901000 Quick Change Boring Tool Bore Diameter .490 Depth 1.00

Item: AA7CZT Model: QRB-4901000Cross Ref: 15U174
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Boring Tool
Angle4/25"
ApplicationFor Reverse Boring
Bore Depth1"
Bore Dia.0.49"
Boring Bar TypeReverse Boring
Center To Cutting Tip6/25"
Compatible WithMicro-Quik Tool Holder
Corner Radius0.008"
Cutting ApplicationReverse Boring
Cutting DirectionRight Hand
FeaturesCoolant Fed Enabled Shank Design
FinishUncoated
Groove Width1/5"
Max. Bore Depth1"
Measurement SystemFractional Inch
Min. Bore Dia.0.49"
Neck Dia.0.33"
Offset Point6/25"
Overall Length3"
Overhang1.54"
Projection4/25"
Radius0.008"
Shank Dia.1/2"
Shank MaterialCarbide

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.74
Ship length (cm)8.26
Ship width (cm)1.74
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishRadiusBore Dia.Overall LengthBore DepthAngleCutting DirectionPrice
MICRO 100 QRB-1561000 Quick Change Boring Tool Bore Diameter .156 Depth 1.00 | AA7CXN 15U124 QRB-15610000.187"Uncoated0.005"0.156"2"1"0.06"Right Hand€39.29
MICRO 100 QRB-1561000X Quick Change Boring Tool Bore Diameter .156 Depth 1.00 | AA7CXP 15U125 QRB-1561000X0.187"AlTiN Coat0.005"0.156"2"1"0.06"Right Hand€43.59
MICRO 100 QRB-156500 Quick Change Boring Tool Bore Diameter .156 Depth .500 | AA7CXQ 15U126 QRB-1565000.187"Uncoated0.005"0.156"1 1/2"1/2"0.06"Right Hand€39.58
MICRO 100 QRB-156500X Quick Change Boring Tool Bore Diameter .156 Depth .500 | AA7CXR 15U127 QRB-156500X0.187"AlTiN Coat0.005"0.156"1 1/2"1/2"0.06"Right Hand€43.59
MICRO 100 QRB-156750 Quick Change Boring Tool Bore Diameter .156 Depth .750 | AA7CXT 15U128 QRB-1567500.187"Uncoated0.005"0.156"2"3/4"0.06"Right Hand€39.43
MICRO 100 QRB-156750X Quick Change Boring Tool Bore Diameter .156 Depth .750 | AA7CXU 15U129 QRB-156750X0.187"AlTiN Coat0.005"0.156"2"3/4"0.06"Right Hand€42.81
MICRO 100 QRB-1801000 Quick Change Boring Tool Bore Diameter .180 Depth 1.00 | AA7CXV 15U130 QRB-18010001/4"Uncoated0.005"0.18"3"1"2/25"Right Hand€43.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QRB-4901000 Quick Change Boring Tool Bore Diameter .490 Depth 1.00
€128.30 /unit