Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QRB-2301000 Quick Change Boring Tool Bore Diameter .230 Depth 1.00 | AA7CYK 15U144

MICRO 100 QRB-2301000 Quick Change Boring Tool Bore Diameter .230 Depth 1.00

Item: AA7CYK Model: QRB-2301000Cross Ref: 15U144
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Boring Tool
Angle0.11"
ApplicationFor Reverse Boring
Bore Depth1"
Bore Dia.0.23"
Boring Bar TypeReverse Boring
Compatible WithMicro-Quik Tool Holder
Corner Radius0.008"
Cutting ApplicationReverse Boring
Cutting DirectionRight Hand
FeaturesCoolant Fed Enabled Shank Design
FinishUncoated
Groove Width0.138"
Max. Bore Depth1"
Measurement SystemFractional Inch
Min. Bore Dia.0.23"
Neck Dia.3/25"
Overall Length2 1/2"
Overhang1.353"
Projection0.11"
Radius0.008"
Shank Dia.0.312"
Shank MaterialCarbide
Center To Cutting Tip0.0738"
Offset Point0.0738"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.11
Ship length (cm)6.99
Ship width (cm)1.11
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishRadiusBore Dia.Overall LengthBore DepthAngleCutting DirectionPrice
MICRO 100 QRB-1561000 Quick Change Boring Tool Bore Diameter .156 Depth 1.00 | AA7CXN 15U124 QRB-15610000.187"Uncoated0.005"0.156"2"1"0.06"Right Hand€39.29
MICRO 100 QRB-1561000X Quick Change Boring Tool Bore Diameter .156 Depth 1.00 | AA7CXP 15U125 QRB-1561000X0.187"AlTiN Coat0.005"0.156"2"1"0.06"Right Hand€43.59
MICRO 100 QRB-156500 Quick Change Boring Tool Bore Diameter .156 Depth .500 | AA7CXQ 15U126 QRB-1565000.187"Uncoated0.005"0.156"1 1/2"1/2"0.06"Right Hand€39.58
MICRO 100 QRB-156500X Quick Change Boring Tool Bore Diameter .156 Depth .500 | AA7CXR 15U127 QRB-156500X0.187"AlTiN Coat0.005"0.156"1 1/2"1/2"0.06"Right Hand€43.59
MICRO 100 QRB-156750 Quick Change Boring Tool Bore Diameter .156 Depth .750 | AA7CXT 15U128 QRB-1567500.187"Uncoated0.005"0.156"2"3/4"0.06"Right Hand€39.43
MICRO 100 QRB-156750X Quick Change Boring Tool Bore Diameter .156 Depth .750 | AA7CXU 15U129 QRB-156750X0.187"AlTiN Coat0.005"0.156"2"3/4"0.06"Right Hand€42.81
MICRO 100 QRB-1801000 Quick Change Boring Tool Bore Diameter .180 Depth 1.00 | AA7CXV 15U130 QRB-18010001/4"Uncoated0.005"0.18"3"1"2/25"Right Hand€43.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QRB-2301000 Quick Change Boring Tool Bore Diameter .230 Depth 1.00
€67.31 /unit