Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QMFR-030-250-120 Grooving Tool | AA7RVE 16L968

MICRO 100 QMFR-030-250-120 Grooving Tool, 0.25 Inch Max. Bore Depth, 0.08 Inch Centerline Offset

Item: AA7RVE Model: QMFR-030-250-120Cross Ref: 16L968
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
ApplicationGroove Boring
Bore Dia.3/25"
Cutting DirectionRight Hand
FinishUncoated
Groove Width0.03"
MaterialMicro Grain Carbide
Max. Cutting Depth1/4"
Offset1/25"
Overall Length1 1/2"
Shank Dia.3/16"
StyleFull Radius
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8207600061
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.Groove WidthOffsetMax. Cutting DepthShank Dia.Cutting DirectionStylePrice
MICRO 100 QMFR-015-250-080 Grooving Tool | AA7RTJ 16L926 QMFR-015-250-0801 1/2"2/25"0.015"0.025"1/4"3/16"Right HandFull Radius€59.47
MICRO 100 QMFR-015-250-080X Grooving Tool | AA7RTK 16L927 QMFR-015-250-080X1 1/2"2/25"0.015"0.025"1/4"3/16"Right HandFull Radius€62.62
MICRO 100 QMFR-015-375-080 Grooving Tool | AA7RTL 16L928 QMFR-015-375-0801 1/2"2/25"0.015"0.025"3/8"3/16"Right HandFull Radius€61.15
MICRO 100 QMFR-015-375-080X Grooving Tool | AA7RTM 16L929 QMFR-015-375-080X1 1/2"2/25"0.015"0.025"3/8"3/16"Right HandFull Radius€65.81
MICRO 100 QMFR-015-500-080 Grooving Tool | AA7RTN 16L930 QMFR-015-500-0801 1/2"2/25"0.015"0.025"1/2"3/16"Right HandFull Radius€59.91
MICRO 100 QMFR-015-500-080X Grooving Tool | AA7RTP 16L931 QMFR-015-500-080X1 1/2"2/25"0.015"0.025"1/2"3/16"Right HandFull Radius€63.77
MICRO 100 QMFR-020-250-080 Grooving Tool | AA7RTQ 16L932 QMFR-020-250-0801 1/2"2/25"0.02"0.025"1/4"3/16"Right HandFull Radius€53.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QMFR-030-250-120 Grooving Tool, 0.25 Inch Max. Bore Depth, 0.08 Inch Centerline Offset
€58.98 /unit