Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QMBB-090700 Profilling Tool Bore Diameter .090 D .700 | AA7CQX 15T974

MICRO 100 QMBB-090700 Profilling Tool Bore Diameter .090 D .700

Item: AA7CQX Model: QMBB-090700Cross Ref: 15T974
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Profiling Tool
Bore Depth0.7"
Bore Dia.0.09"
Cutting DirectionRight Hand
FinishUncoated
Overall Length1 1/2"
Projection0.02"
Shank Dia.0.187"
Boring Bar TypeBoring
Center To Cutting Tip0.0550"
Compatible With Product TypeMicro-Quik Tool Holder
Cutting ApplicationBoring, Facing
FeaturesCoolant Fed Enabled Shank Design, On Center Neck Design, Sharp Corner Profile, Split Geometry
Finish - MachiningBright (Uncoated)
Max. Bore Depth0.7"
Measurement SystemFractional Inch
Min. Bore Dia.0.09"
Offset Point0.0550"
Overhang1.09"
Shank MaterialCarbide
Side Cutting Edge Angle1.5°

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)5.08
Ship width (cm)0.48
HS code8207703060
Country of OriginUS

Product Variants

ProductModelFinishBore DepthBore Dia.Shank Dia.Cutting DirectionOverall LengthRadiusPrice
MICRO 100 QMBB-015050 Profilling Tool Bore Diameter .015 D .050 | AA7CNG 15T914 QMBB-015050Uncoated0.05"0.015"0.187"Right Hand1 1/2"0.006"€55.27
MICRO 100 QMBB-015050X Profilling Tool Bore Diameter .015 D .050 | AA7CNH 15T915 QMBB-015050XAlTiN Coat0.05"0.015"0.187"Right Hand1 1/2"-€59.16
MICRO 100 QMBB-020075 Profilling Tool Bore Diameter .020 D .075 | AA7CNJ 15T916 QMBB-020075Uncoated0.075"0.02"0.187"Right Hand1 1/2"-€54.35
MICRO 100 QMBB-020075X Profilling Tool Bore Diameter .020 D .075 | AA7CNK 15T917 QMBB-020075XAlTiN Coat0.075"0.02"0.187"Right Hand1 1/2"-€58.83
MICRO 100 QMBB-025100 Profilling Tool Bore Diameter .025 D .100 | AA7CNL 15T918 QMBB-025100Uncoated0.1"0.025"0.187"Right Hand1 1/2"-€48.69
MICRO 100 QMBB-025100X Profilling Tool Bore Diameter .025 D .100 | AA7CNM 15T919 QMBB-025100XAlTiN Coat0.1"0.025"0.187"Right Hand1 1/2"-€52.29
MICRO 100 QMBB-030100 Profilling Tool Bore Diameter .030 D .100 | AA7CNN 15T920 QMBB-030100Uncoated0.1"0.03"0.187"Right Hand1 1/2"-€48.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QMBB-090700 Profilling Tool Bore Diameter .090 D .700
€44.83 /unit