Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QIT-140400X Threading Tool | AA7WHW 16T322

MICRO 100 QIT-140400X Threading Tool, 0.0465 Inch Centerline Offset, 0.4 Inch Max. Bore Depth

Item: AA7WHW Model: QIT-140400XCross Ref: 16T322
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip0.046"
Coolant FedCoolant Through
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishAlTiN Coat
Hole Dia.0.14"
Max. Depth2/5"
Max. Hole Depth2/5"
Max. Threads Per Inch56
Measurement SystemFractional Inch
Min. Hole Dia.0.14"
Min. Teeth Per Inch20
Offset Point0.023"
Overall Length1 1/2"
Overhang0.59"
Primary Material ApplicationAlloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application Iso CodeM, N, P, S
Projection0.035"
Quick ChangeYes
Shank Dia.0.188"
Shank MaterialCarbide
StyleQuick Change Internal Threading
Thread DirectionRight Hand
FeaturesPolished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes The Tool As Rigid As Possible
Finish - MachiningAlTiN
Included Angle60°
Thread StandardANSI, Metric 60°, UN

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8209000030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QIT-140400X Threading Tool, 0.0465 Inch Centerline Offset, 0.4 Inch Max. Bore Depth
€62.15 /unit