Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QFR-093-12 Grooving Tool | AA7RRH 16L869

MICRO 100 QFR-093-12 Grooving Tool, 0.0465 Inch Radius, 0.093 Inch Tooth Width, 0.75 Inch Max. Bore Depth

Item: AA7RRH Model: QFR-093-12Cross Ref: 16L869
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.0.495"
Cutting DirectionRight Hand
FinishUncoated
GradeGrade C2
Groove Width0.093"
MaterialMicro Grain Carbide
Max. Cutting Depth3/4"
Offset0.15"
Overall Length2 1/2"
Shank Dia.1/2"
StyleFull Radius

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)1.27
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.Groove WidthOffsetMax. Cutting DepthFinishCutting DirectionPrice
MICRO 100 QFR-017-4 Grooving Tool | AA7RLQ 16L760 QFR-017-43/16"1 1/2"0.18"0.017"0.03"1/4"UncoatedRight Hand€48.86
MICRO 100 QFR-017-4X Grooving Tool | AA7RLR 16L761 QFR-017-4X3/16"1 1/2"0.18"0.017"0.03"1/4"-Right Hand€55.38
MICRO 100 QFR-017-6 Grooving Tool | AA7RLT 16L762 QFR-017-63/16"1 1/2"0.18"0.017"0.03"3/8"UncoatedRight Hand€50.51
MICRO 100 QFR-017-6X Grooving Tool | AA7RLU 16L763 QFR-017-6X3/16"1 1/2"0.18"0.017"0.03"3/8"-Right Hand€55.37
MICRO 100 QFR-017-8 Grooving Tool | AA7RLV 16L764 QFR-017-83/16"1 1/2"0.18"0.017"0.03"1/2"UncoatedRight Hand€49.48
MICRO 100 QFR-017-8X Grooving Tool | AA7RLW 16L765 QFR-017-8X3/16"1 1/2"0.18"0.017"0.03"1/2"-Right Hand€54.48
MICRO 100 QFR-017-10 Grooving Tool | AA7RLX 16L766 QFR-017-103/16"2"0.18"0.017"0.03"5/8"UncoatedRight Hand€50.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QFR-093-12 Grooving Tool, 0.0465 Inch Radius, 0.093 Inch Tooth Width, 0.75 Inch Max. Bore Depth
€147.20 /unit