Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QFR-039-20X Grooving Tool | AA7RNW 16L812

MICRO 100 QFR-039-20X Grooving Tool

Item: AA7RNW Model: QFR-039-20XCross Ref: 16L812
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.0.37"
Cutting DirectionRight Hand
FinishAlTiN Coat
GradeGrade C2
Groove Width0.039"
MaterialMicro Grain Carbide
Max. Cutting Depth1 1/4"
Offset0.1"
Overall Length2 1/2"
Shank Dia.3/8"
StyleFull Radius
Primary Material ApplicationAlloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application Iso CodeM, P, S
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)6.99
Ship width (cm)1.27
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.Groove WidthOffsetMax. Cutting DepthFinishCutting DirectionPrice
MICRO 100 QFR-017-4 Grooving Tool | AA7RLQ 16L760 QFR-017-43/16"1 1/2"0.18"0.017"0.03"1/4"UncoatedRight Hand€48.86
MICRO 100 QFR-017-4X Grooving Tool | AA7RLR 16L761 QFR-017-4X3/16"1 1/2"0.18"0.017"0.03"1/4"-Right Hand€55.38
MICRO 100 QFR-017-6 Grooving Tool | AA7RLT 16L762 QFR-017-63/16"1 1/2"0.18"0.017"0.03"3/8"UncoatedRight Hand€50.51
MICRO 100 QFR-017-6X Grooving Tool | AA7RLU 16L763 QFR-017-6X3/16"1 1/2"0.18"0.017"0.03"3/8"-Right Hand€55.37
MICRO 100 QFR-017-8 Grooving Tool | AA7RLV 16L764 QFR-017-83/16"1 1/2"0.18"0.017"0.03"1/2"UncoatedRight Hand€49.48
MICRO 100 QFR-017-8X Grooving Tool | AA7RLW 16L765 QFR-017-8X3/16"1 1/2"0.18"0.017"0.03"1/2"-Right Hand€54.48
MICRO 100 QFR-017-10 Grooving Tool | AA7RLX 16L766 QFR-017-103/16"2"0.18"0.017"0.03"5/8"UncoatedRight Hand€50.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QFR-039-20X Grooving Tool
€118.74 /unit